Shop All Warmers and Chillers
Labconco
Shelves, Steel/Acrylic, For Freeze Dryers
Mfr # 780801070
Zoro # G0996453
product price: $9,238.99
/ea
Free Shipping & Returns
$9,238.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dimensions 13-1/2 in W x 15-13/64 in D x 17 in H
- Material Acrylic
- Includes (5) Shelves, Chamber
- For Use With Freeze Dryers
- Accessory Type Heated Shelves
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labconco
- MFR # 780801070
- Zoro # G0996453
- Country of Origin United States
- Category Warmers and Chillers
Dimensions
Dimensions | 13-1/2 in W x 15-13/64 in D x 17 in H |
Overall Height | 17 in |
Overall Width | 13 1/2 in |
Overall Length | 15 1/4 in |
Details
Item | Heated Shelves |
Material | Acrylic |
Includes | (5) Shelves, Chamber |
For Use With | Freeze Dryers |
Accessory Type | Heated Shelves |
Product Type | Heated Shelf |
Compatible Product Type | Freeze Dryers |
Description
Heated Shelves, Material Steel, Acrylic, For Use With Freeze Dryers, Dimensions 13-1/2 In. W x 15-13/64 In. D x 17 In. H, Includes (3) Shelves, Chamber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEATCRAFT Blade (22901601)
- SCOTSMAN Transformer (A37231-001)
- SERVER Spring 3/8'' X 9-3/4'' (82077)
- SANDENVENDO Switch, Robertshaw 5500-234M (1258974)
- KOOLMORE Commercial Bain Marie Countertop Food Warmer, Soup Station, and Buffet Table Server (CFW-1)
- VOLLRATH CO Vollrath Electric Hot Plate, , 9" Solid Burners, 24" X 24" X 26" (40739)
- APW WYOTT Round Countertop Cooker, 11 Qt, 1200W (RCW-11SP)
- WARING COMMERCIAL Burner, 2 Element, 1800 Watts (WDB600)
- STAR MANUFACTURING Hot Food Well 120V 450W (20127)
- NUTRICHEF Food Warming Tray - Buffet Server Hot Plate Food Warmer (PKBFWM33.V7)
- VOLLRATH Adaptor Bar, Length 12 15/16 (75012)
- Labconco Warmers and Chillers