Shop All Warmers and Chillers
Labconco
Shelves, Steel/Acrylic, For Freeze Dryers
Mfr # 780801050
Zoro # G0996237
product price: $9,238.99
/ea
Free Shipping & Returns
$9,238.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dimensions 13-1/2 in W x 15-13/64 in D x 17 in H
- Material Acrylic
- Includes (5) Shelves, Chamber
- For Use With Freeze Dryers
- Accessory Type Heated Shelves
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labconco
- MFR # 780801050
- Zoro # G0996237
- Country of Origin United States
- Category Warmers and Chillers
Dimensions
Dimensions | 13-1/2 in W x 15-13/64 in D x 17 in H |
Overall Width | 13 1/2 in |
Overall Length | 15 1/4 in |
Overall Height | 17 in |
Details
Item | Heated Shelves |
Material | Acrylic |
Includes | (5) Shelves, Chamber |
For Use With | Freeze Dryers |
Accessory Type | Heated Shelves |
Product Type | Heated Shelf |
Compatible Product Type | Freeze Dryers |
Description
Heated Shelves, Material Steel, Acrylic, For Use With Freeze Dryers, Dimensions 13-1/2 In. W x 15-13/64 In. D x 17 In. H, Includes (3) Shelves, Chamber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHETSTONE Knife Sharpening Stone, Dual 400/1000 Grit Wet Block, Sharpens and Polishes Knives by (20-10960)
- FOLLETT Connector, Bulkhead Reducing (976787)
- GLASTENDER Control - Dixell For - Part# Gla06007476 (GLA06007476)
- RANDELL Thermostat Kit (RP KIT0201)
- NUTRICHEF Electronic Warming Tray, PKWTR30 (PKWTR30)
- CRESTWARE Electric Rice Cooker, 30 Cup (RC30)
- VOLLRATH Warmer, L 21 3/4 (71001)
- VOLLRATH CO Vollrath Electric Hot Plate, , 9" Solid Burners, 24" X 24" X 26" (40739)
- APW W3V W3V Countertop Warmer (W-3V)
- NUTRICHEF Electronic Warming Tray, PKWTR15 (PKWTR15)
- NEXEL Heater/Proofer Non-Insulated, Holds 36 18inx26in Pans, Lexan Door (HC1836HP)
- Labconco Warmers and Chillers