Shop All Warmers and Chillers
Labconco
Shelves, 13-1/2"Wx15-13/64"Dx24-39/64"H
Mfr # 780801100
Zoro # G0996270
product price: $12,721.99
/ea
Free Shipping & Returns
$12,721.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimensions 13-1/2 in W x 15-13/64 in D x 24-39/64 in H
- Material Acrylic, Steel
- Includes (5) Shelves, Chamber
- For Use With Freeze Dryers
- Accessory Type Heated Shelves
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labconco
- MFR # 780801100
- Zoro # G0996270
- Country of Origin United States
- Category Warmers and Chillers
Dimensions
Dimensions | 13-1/2 in W x 15-13/64 in D x 24-39/64 in H |
Details
Item | Heated Shelves |
Material | Acrylic, Steel |
Includes | (5) Shelves, Chamber |
For Use With | Freeze Dryers |
Accessory Type | Heated Shelves |
Description
Heated Shelves, Material Steel, Acrylic, For Use With Freeze Dryers, Dimensions 13-1/2 In. W x 15-13/64 In. D x 24-39/64 In. H, Includes (5) Shelves, Chamber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPORTSMAN Electric Meat Grinder, 350 Watt (MEG300)
- DART Microgourmet Plastic Deli Container, 32 oz, Clear, PK500 (MN32-0100)
- DELFIELD Motor, Fan, 9W, 115V, Cw (2162757-S)
- CRESTWARE Bus Tub Lid, Polypropylene, Brown (BTLIDBR)
- NUTRICHEF Food Warming Tray - Buffet Server Hot Plate Food Warmer (PKBFWM33.V7)
- CADCO Hot Plate, Double, 220V (CDR-2TFB)
- NEMCO Heater, Food - 120V 825W (6150-36)
- VOLLRATH Inset, 3.9 L, 7-7/16 In. Dia. (78164)
- NUTRICHEF Electronic Warming Tray, PKWTR15 (PKWTR15)
- NEMCO Heater, Food - 120V 500W For - Part# 6150-24-120V (6150-24-120V)
- NUTRICHEF Food Warming Tray / Buffet Server / Hot Plate Warmer (PKBFWM33)
- Labconco Warmers and Chillers