Shop All Fume Hood Filters & Accessories
Labconco
Sash Stop Kit
Mfr # 9410300
Zoro # G2590756
product price: $63.55
/ea
$63.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 12 in
- Overall Width 6 in
- Overall Length 6 in
- For Use With Protector Premier and Protector Xstream Fume Hoods
- Height 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labconco
- MFR # 9410300
- Zoro # G2590756
- Country of Origin United States
- Category Fume Hood Filters & Accessories
Dimensions
Overall Height | 12 in |
Overall Width | 6 in |
Overall Length | 6 in |
Height | 12 in |
Width | 6 in |
Depth | 6 in |
Details
Item | Sash Stop Kit |
For Use With | Protector Premier and Protector Xstream Fume Hoods |
Material | Plastic |
Number of Filters Required | 0 |
Description
Sash Stop KitOverall Height 12 In., Overall Width 6 In., Overall Length 6 In.Number of Filters Required 0PlasticWidth 6 In., Depth 6 In., Height 12 In.For Use With Protector Premier and Protector Xstream Fume Hoods
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FINISH THOMPSON Finish Thompson DEFP003 40" EFP-40 Polypro Pump Tube with Stainless Steel Shaft (DEFP003)
- QORPAK Bottle, 32 oz, PK12 (GLC-01848)
- MAKITA Compact Tripod, 44" Max Height (TK0LM2000F)
- UNITED Micropipette, Variable Volume, 100-1000ul (PRV-1000)
- LABCONCO Repl Bag, 4 Ft, Bag-In/Bag-Out Filter (3776025)
- LABCONCO HEPA Filter (6938100)
- LABCONCO Filter Cells, 18 In. W, 2-1/9 In. H (3923400)
- LABCONCO Carbon Filter for Acids/Sulfur (6938201)
- LABCONCO Replacement Carbon Filter (6938200)
- LABCONCO Filter, 30 In. W, 12 In. H, 9 In. D (6961300)
- AIR SCIENCE Carbon Filter For Formaldehyde (ASTS-013)
- Labconco Laboratory Hoods & Enclosures