Shop All Fume Hood Filters & Accessories
Labconco
Safety Enclosure, Class1, 36 InW
Mfr # 3980301
Zoro # G3327759
product price: $7,642.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$7,642.99
Free 30-Day Returns
Key Features
- Type Class 1
- Voltage 115V AC
- Overall Height 37 1/8 in
- Overall Width 35 3/4 in
- For Use With Agents that Require Only Personnel Protection for Biosafety Level 1 or 2 or 3 Containment
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labconco
- MFR # 3980301
- Zoro # G3327759
- Country of Origin United States
- Category Fume Hood Filters & Accessories
Dimensions
Overall Height | 37 1/8 in |
Overall Width | 35 3/4 in |
Overall Depth | 28 5/8 in |
Sash Opening Height | 20 3/4 in |
Interior Height | 22 3/4 in |
Opening Height | 22 3/4 in |
Interior Width | 28 5/8 in |
Interior Depth | 33 5/8 in |
Opening Width | 9 3/8 in |
Details
Item | Safety Enclosure |
Type | Class 1 |
Voltage | 115V AC |
For Use With | Agents that Require Only Personnel Protection for Biosafety Level 1 or 2 or 3 Containment |
Air Flow | 230 cfm |
Accessory Type | Safety Enclosure |
Work Surface Required | Work Surface Required |
Includes Blower | Yes |
BSC Class | Class I |
Blower Required | Blower Required |
Airflow Direction | Downflow, Inflow |
Base Required | Base/Stand Required |
Sash Movement Direction | Vertical |
Description
Safety Enclosure, Class 1, 29 In, 37 In, 36 In
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRATECH UltraTech 9457 Ultra-Filter SockĀ®, Sediment Removal, 9' x 7" x 4" (9457)
- HEATHROW SCIENTIFIC Latex Dropper Bulb 1 mL, PK72 (HS20622A)
- GLOBE SCIENTIFIC Plug cap for square cuvettes, 1000PK (111167)
- KLEIN TOOLS Moving Blade Set for 2017 Edition 63711 Cable Cutter (13114)
- LABCONCO Replacement Carbon Filter (6938200)
- LABCONCO Filter Cells, 18 In. W, 2-1/9 In. H (3923400)
- LABCONCO Airflow Monitor, 115V (9413300)
- LABCONCO Carbon Filter for Acids/Sulfur (6938201)
- LABCONCO Repl Bag, 4 Ft, Bag-In/Bag-Out Filter (3776025)
- LABCONCO Filter, 30 In. W, 12 In. H, 9 In. D (6961300)
- NEUTRODINE Carbon Filter, 4"H x 30"W x 16"L (9577400)
- Labconco Laboratory Hoods & Enclosures