Shop All Fume Hood Filters & Accessories
Labconco
Safety Enclosure, Class1, 24 InW
Mfr # 3980201
Zoro # G3716021
product price: $6,415.99
/ea
Free Shipping & Returns
$6,415.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Class 1
- Voltage 115V AC
- Overall Height 37 1/8 in
- Overall Width 23 3/4 in
- For Use With Agents that Require Only Personnel Protection for Biosafety Level 1 or 2 or 3 Containment
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labconco
- MFR # 3980201
- Zoro # G3716021
- Country of Origin United States
- Category Fume Hood Filters & Accessories
Dimensions
Overall Height | 37 1/8 in |
Overall Width | 23 3/4 in |
Sash Opening Height | 20 3/4 in |
Overall Depth | 28 5/8 in |
Opening Height | 22 3/4 in |
Interior Width | 21 5/8 in |
Opening Width | 9 3/8 in |
Interior Depth | 23 3/8 in |
Interior Height | 22 3/4 in |
Details
Item | Safety Enclosure |
Type | Class 1 |
Voltage | 115V AC |
For Use With | Agents that Require Only Personnel Protection for Biosafety Level 1 or 2 or 3 Containment |
Air Flow | 155 cfm |
Accessory Type | Safety Enclosure |
BSC Class | Class I |
Includes Blower | Yes |
Blower Required | Blower Required |
Sash Movement Direction | Vertical |
Base Required | Base/Stand Required |
Work Surface Required | Work Surface Required |
Airflow Direction | Downflow, Inflow |
Description
Safety Enclosure, Class 1, 29 In, 37 In, 24 In
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LABCHEM CHEM BFFR SLTN PH 7.0 Y 10L (LC123806)
- EXACT Chlorine + Exact Ez Photometer (486205)
- AMS Basic Hay Forage Probe, 7/8in x 24in (57067)
- SPAX Scrw Spax Ph 10X5/8 Bx25 (4111010500162)
- LABCONCO Replacement Carbon Filter (6938200)
- LABCONCO Carbon Filter for Acids/Sulfur (6938201)
- LABCONCO Repl Bag, 4 Ft, Bag-In/Bag-Out Filter (3776025)
- LABCONCO HEPA Filter (6938100)
- LABCONCO Filter, 30 In. W, 12 In. H, 9 In. D (6961300)
- LABCONCO Airflow Monitor, 115V (9413300)
- AIR SCIENCE Spill Tray, For Ductless Fume Hood (TRAY-P5-24)
- Labconco Laboratory Hoods & Enclosures