Shop All Fume Hood Filters & Accessories
Labconco
Roughing Filter, 72 In. W, PK2
Mfr # 6911000
Zoro # G8346685
product price: $57.39
/pk 2, $28.70/ea
$57.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Paramount Duet Filtered Enclosures (Pre-9/2008), Paramount Filtered Enclosures (Pre-9/2008)
- Nominal Width 6 ft
- Compatible Product Type Paramount Duet Filtered Enclosures, Paramount Filtered Enclosures
- Product Type Filter
- Filter Type Postfilter, Prefilter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labconco
- MFR # 6911000
- Zoro # G8346685
- Country of Origin Multiple
- Category Fume Hood Filters & Accessories
Dimensions
Nominal Width | 6 ft |
Nominal Depth | 16 in |
Overall Height | 4 3/8 in |
Overall Depth | 16 in |
Overall Width | 24 3/4 in |
Nominal Height | 4 3/8 in |
For Nominal Width | 6 ft |
Details
Item | Filter |
For Use With | Paramount Duet Filtered Enclosures (Pre-9/2008), Paramount Filtered Enclosures (Pre-9/2008) |
Compatible Product Type | Paramount Duet Filtered Enclosures, Paramount Filtered Enclosures |
Product Type | Filter |
Filter Type | Postfilter, Prefilter |
Filter Efficiency | Varies by Chemical |
Description
Filter, 16 in, 4 3/8 in, 6 ft, Filter Efficiency Varies by Chemical, For Use With Paramount Duet Filtered Enclosures (Pre-9/2008), Paramount Filtered Enclosures (Pre-9/2008), Not Applicable, Includes Not Applicable, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Centrifuge Tube, 50mL, Pp, Pg, PK500 (6255)
- ZORO SELECT Drum Thief, 220mL, 43 In L, PK25 (5540C)
- BLACKBURN SAMPLING Coliwasa Sampler, 10PK (DRM151)
- GLOBE SCIENTIFIC Beaker, 5mL, Disposable, Ps, PK1000 (3601)
- LABCONCO Carbon Filter for Acids/Sulfur (6938201)
- LABCONCO Repl Bag, 4 Ft, Bag-In/Bag-Out Filter (3776025)
- LABCONCO HEPA Filter (6938100)
- LABCONCO Replacement Carbon Filter (6938200)
- LABCONCO Filter, 30 In. W, 12 In. H, 9 In. D (6961300)
- LABCONCO Filter Cells, 18 In. W, 2-1/9 In. H (3923400)
- LABCONCO Airflow Monitor, 115V (9413300)
- Labconco Fume Hood Filters & Accessories