Shop All Direct Drive Centrifugal Exhaust Ventilators
Labconco
Rotor, PTFE
Mfr # 7553101
Zoro # G3456671
product price: $4,172.99
/ea
Free Shipping & Returns
$4,172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Speed - Lab Equipment 1,700 RPM
- Width 6"
- For Use With CentriVap Concentrators
- Lab Rotor Material PTFE Coated Aluminum
- Lab Rotor Type Angled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labconco
- MFR # 7553101
- Zoro # G3456671
- Country of Origin United States
- Category Direct Drive Centrifugal Exhaust Ventilators
Dimensions
Width | 6" |
Diameter | 11.4 in |
Overall Diameter | 11 3/8 in |
Details
Max. Speed - Lab Equipment | 1,700 RPM |
Item | Laboratory Rotor |
For Use With | CentriVap Concentrators |
Lab Rotor Material | PTFE Coated Aluminum |
Lab Rotor Type | Angled |
Series | CentriVap |
Adapters Included - Centrifuges | None |
Color | Black |
Holds | 8 x 100 Ml Pear Shaped Flasks |
Capacity - Lab Equipment | 8 x 100mL |
Material | PTFE |
Adapters Included | None |
Product Type | Rotor |
Capacity | (8) 100 mL |
Rotor Material | PTFE Coated Aluminum |
Speed - Maximum | 1,700 RPM |
Compatible Product Type | Pear-Shaped Flasks |
Rotor Type | Fixed |
Description
Laboratory Rotor, Lab Rotor Type Angled, Capacity - Lab Equipment 8 x 100mL, Lab Rotor Material PTFE Coated Aluminum, Max. Speed - Lab Equipment 1,700 RPM, Diameter 11.4 in, Adapters Included None, For Use With CentriVap Concentrators, Series CentriVap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HI-TECH DURAVENT Industrial Duct Hose, 10"x25ft. (2002-1000-1725)
- US DUCT US Duct Clamp Together Manual Blast Gate, 12" Diameter, Galvanized (RCO12.G)
- AAON MTR COMB ASSY 460V RNA RNB (R78280)
- CARRIER Transformer, 40VA, 208-230V Primary (HT01CN241)
- DAYTON Upblast Vent, 16-1/2 In, 208-230/460V (7AX21)
- DAYTON Downblast Less Drive Package, 14-3/4In (16D542)
- DAYTON Aluminum 50"Dia, 38"H Roof Fan w.Motor (56MW69)
- DAYTON Aluminum 29"Dia, 31.5"H Roof Fan w.Motor (56MW66)
- DAYTON Upblast Vent, 16-1/2 In, 115/208-230V (7AX19)
- DAYTON Downblast Vent, Direct Drive, 13-3/4 In, RPM: 1140 (5DVT1)
- DAYTON Downblast Vent, Direct Drive, 13-3/4 In (16D538)
- Labconco Direct Drive Centrifugal Exhaust Ventilators