Shop All Direct Drive Centrifugal Exhaust Ventilators
Labconco
Rotor, PTFE
Mfr # 7553001
Zoro # G2597080
product price: $3,637.99
/ea
Free Shipping & Returns
$3,637.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Adapters Included - Centrifuges None
- For Use With CentriVap Concentrators
- Lab Rotor Material PTFE Coated Aluminum
- Color Black
- Series CentriVap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labconco
- MFR # 7553001
- Zoro # G2597080
- Country of Origin United States
- Category Direct Drive Centrifugal Exhaust Ventilators
Dimensions
Diameter | 11.4 in |
Overall Diameter | 11 3/8 in |
Details
Adapters Included - Centrifuges | None |
For Use With | CentriVap Concentrators |
Lab Rotor Material | PTFE Coated Aluminum |
Color | Black |
Item | Laboratory Rotor |
Series | CentriVap |
Max. Speed - Lab Equipment | 1,700 RPM |
Lab Rotor Type | Angled |
Adapters Included | None |
Product Type | Rotor |
Rotor Material | PTFE Coated Aluminum |
Compatible Product Type | Microtiters |
Rotor Type | Fixed |
Speed - Maximum | 1,700 RPM |
Description
Laboratory Rotor, Lab Rotor Type Angled, Lab Rotor Material PTFE Coated Aluminum, Max. Speed - Lab Equipment 1,700 RPM, Diameter 11.4 in, Adapters Included None, For Use With CentriVap Concentrators, Series CentriVap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER Pad Holding Frame, 20x25x2" (5W069)
- IEC 130HP, 115V FAN COIL MOTOR (E020-70556329)
- DAYTON Dual Vent Kit, Y-Shape, 4x4x6 In (3F817)
- XPOWER 1560 CFM, 1 Amp, Variable Speed 13” Sealed Brushless DC Motor Air Circulator with 3-Hour Timer (FC-250D)
- DAYTON Upblast Vent, 14-3/4 In, 208-230/460V (7AX14)
- DAYTON Aluminum 29"Dia, 31.5"H Roof Fan w.Motor (56MW67)
- DAYTON Downblast Vent, Direct Drive, 16-3/4 In (4YC73)
- DAYTON Exhaust Ventilator, 24 In, 208-230/460 V (6KWN9)
- DAYTON Downblast Vent, Direct Drive, 11 In (5DVT2)
- DAYTON Downblast Vent, Belt Drive, 11 In (7AX37)
- DAYTON Downblast Less Drive Package, 13-1/4In (16D540)
- Labconco Direct Drive Centrifugal Exhaust Ventilators