Shop All Centrifuges
Labconco
Rotor, Angled, 24 x 0.5mL, 1700 rpm
Mfr # 7548400
Zoro # G0089851
product price: $648.99
/ea
Free Shipping & Returns
$648.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity - Lab Equipment 24 x 0.5mL
- Max. Speed - Lab Equipment 1,700 RPM
- Lab Rotor Type Angled
- For Use With CentriVap micro IR
- Color black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labconco
- MFR # 7548400
- Zoro # G0089851
- Country of Origin Korea, Republic of
- Category Centrifuges
Dimensions
Diameter | 3.9 in |
Overall Diameter | 3 7/8 in |
Details
Item | Laboratory Rotor |
Capacity - Lab Equipment | 24 x 0.5mL |
Max. Speed - Lab Equipment | 1,700 RPM |
Lab Rotor Type | Angled |
For Use With | CentriVap micro IR |
Color | black |
Series | CentriVap micro IR |
Lab Rotor Material | PFTE Coated Aluminum |
Capacity | (24) 0.5 mL |
Adapters Included - Centrifuges | None |
Adapters Included | None |
Product Type | Rotor |
Rotor Type | Fixed |
Speed - Maximum | 1,700 RPM |
Rotor Material | PTFE Coated Aluminum |
Compatible Product Type | Microcentrifuges |
Description
Laboratory Rotor, Lab Rotor Type Angled, Capacity - Lab Equipment 24 x 0.5mL, Lab Rotor Material PFTE Coated Aluminum, Max. Speed - Lab Equipment 1,700 RPM, Diameter 3.9 in, Adapters Included None, For Use With CentriVap micro IR, Series CentriVap micro IR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAMOTTE Reagent Refill, Dissolved Oxygen, 0to10PPM (R-5860)
- MEDEGEN MEDICAL PRODUCTS Autoclave Bag, 38x47", 1.8mL, Buff, PK100 (864)
- AQUAPHOENIX SCIENTIFIC Electrode, Storage Solution, 500 mL (ES9470-P)
- LABCHEM CHEMICAL H2SO4 0.1 NORMAL 1 LITER (LC256802)
- LABCONCO Rotor, Angled, 12 x 15mL, 1700 rpm (7548700)
- LW SCIENTIFIC Portable Centrifuge, Fixed, 8, 3mL to 15mL (E8C-U8AF-150P)
- BENCHMARK SCIENTIFIC Centrifuge, 8 x 15mL Cap., 3500 rpm, 230VAC (C3100-E)
- L-K INDUSTRIES Centrifuge, 4 x 100mL Cap., 12.5" H (TRANS-7100/4)
- OHAUS Centrifuge, White, Plastic, 6000 rpm, 5in. H (FC5306)
- BENCHMARK SCIENTIFIC Mini Centrifuge, Red Lid, 1.5/2.0mL Tube (C1008-R)
- BENCHMARK SCIENTIFIC Mini Centrifuge Red (BSC1006-R)
- Labconco Centrifuges