Shop All Centrifuges
Labconco
Rotor, Angled, 12 x 15mL, 1700 rpm
Mfr # 7548700
Zoro # G0089842
product price: $521.99
/ea
Free Shipping & Returns
$521.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity - Lab Equipment 12 x 15mL
- Max. Speed - Lab Equipment 1,700 RPM
- Lab Rotor Type Angled
- For Use With CentriVap micro IR
- Diameter 5.8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labconco
- MFR # 7548700
- Zoro # G0089842
- Country of Origin Korea, Republic of
- Category Centrifuges
Dimensions
Diameter | 5.8 in |
Overall Diameter | 3/4 in |
Details
Item | Laboratory Rotor |
Capacity - Lab Equipment | 12 x 15mL |
Max. Speed - Lab Equipment | 1,700 RPM |
Lab Rotor Type | Angled |
For Use With | CentriVap micro IR |
Adapters Included - Centrifuges | None |
Color | black |
Lab Rotor Material | PFTE Coated Aluminum |
Series | CentriVap micro IR |
Capacity | (12) 15 mL |
Adapters Included | None |
Product Type | Rotor |
Rotor Material | PTFE Coated Aluminum |
Compatible Product Type | CentriVap Micro IR |
Speed - Maximum | 1,700 RPM |
Rotor Type | Fixed |
Description
Laboratory Rotor, Lab Rotor Type Angled, Capacity - Lab Equipment 12 x 15mL, Lab Rotor Material PFTE Coated Aluminum, Max. Speed - Lab Equipment 1,700 RPM, Diameter 5.8 in, Adapters Included None, For Use With CentriVap micro IR, Series CentriVap micro IR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED Clamp 2 Prong, 10in, Zinc Alloy, 65mm, 30mm (CLPVC2)
- LAB SAFETY SUPPLY Translucent, Wash Bottle 24 oz., 2 Pack (24J878)
- SCIENTIFIC MATERIALS CO Mini-Stak-a-Cab Combo Corrosive/Flammabl (SC9043)
- HEXARMOR Face Shield Window (17-27001)
- SCILOGEX D1008 Mini Centrifuge, Green Lid, 100-24 (914041419999)
- HEATHROW SCIENTIFIC SPROUT Centrifuge Package, Max. Speed 6000 rpm (120611)
- BENCHMARK SCIENTIFIC Mini Centrifuge, Clear Lid, 1.5/2.0mL Tube (C1008-C)
- VELAB Digital Tabletop Centrifuge 4000 r /min, increments of 10 units (VE-4003)
- BENCHMARK SCIENTIFIC Mini Centrifuge, Green Lid, 1.5/2.0mL Tube (C1008-G)
- INGERSOLL-RAND Rotor, 231-53 (IRT231-53)
- GLOBE SCIENTIFIC Centrifuge with Rotor, Benchtop, Brushless (GCM-B)
- Labconco Centrifuges