Shop All Direct Drive Centrifugal Exhaust Ventilators
Labconco
Rotor, Aluminum
Mfr # 7553100
Zoro # G2597071
product price: $3,256.99
/ea
Free Shipping & Returns
$3,256.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Adapters Included - Centrifuges None
- Lab Rotor Type Angled
- Holds 8 x 100 Ml Pear Shaped Flasks
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labconco
- MFR # 7553100
- Zoro # G2597071
- Country of Origin United States
- Category Direct Drive Centrifugal Exhaust Ventilators
Dimensions
Width | 6" |
Diameter | 11.4 in |
Overall Diameter | 11 3/8 in |
Details
Color | Black |
Adapters Included - Centrifuges | None |
Item | Laboratory Rotor |
Lab Rotor Type | Angled |
Holds | 8 x 100 Ml Pear Shaped Flasks |
Material | Aluminum |
Capacity - Lab Equipment | 8 x 100mL |
Lab Rotor Material | Aluminum |
Max. Speed - Lab Equipment | 1,700 RPM |
Series | CentriVap |
For Use With | CentriVap Concentrators |
Adapters Included | None |
Product Type | Rotor |
Capacity | (8) 100 mL |
Speed - Maximum | 1,700 RPM |
Rotor Material | Aluminum |
Compatible Product Type | Pear-Shaped Flasks |
Rotor Type | Fixed |
Description
Laboratory Rotor, Lab Rotor Type Angled, Capacity - Lab Equipment 8 x 100mL, Lab Rotor Material Aluminum, Max. Speed - Lab Equipment 1,700 RPM, Diameter 11.4 in, Adapters Included None, For Use With CentriVap Concentrators, Series CentriVap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Strip Heater, 1200 Deg F, 17-7/8 In. L (CSH01607)
- JOHNSON CONTROLS Temperature Sensor, Nickel 1k ohm, Wall Mount (TE-6314P-1)
- AAF FLANDERS 20x20x4 Pleated Air Filter, MERV 8 (80055.042020)
- JOHNSON CONTROLS Network Sensor, CO2, White, No Logo (NSB8BHC041-0)
- DAYTON Upblast Vent, 16-1/2 In, 208-230/460V (7AX21)
- DAYTON Upblast Ventilator, Wheel 13-1/4 In, 115V (48C181)
- DAYTON Downblast Vent, Direct Drive, 11 In (6KWK6)
- DAYTON Downblast Less Drive Package, 13-3/4In (16D541)
- DAYTON Upblast Vent, 14-3/4 In, 208-230/460V (7AX13)
- DAYTON Upblast Ventilator, Wheel 13-1/4 In, 115V (4HZ44)
- DAYTON Downblast Vent, Direct Drive, 8-1/4 In (5DVR5)
- Labconco Direct Drive Centrifugal Exhaust Ventilators