Shop All Direct Drive Centrifugal Exhaust Ventilators
Labconco
Rotor, Aluminum
Mfr # 7553000
Zoro # G2597099
product price: $2,684.99
/ea
Free Shipping & Returns
$2,684.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lab Rotor Type Angled
- Material Aluminum
- Width 6"
- Series CentriVap
- Max. Speed - Lab Equipment 1,700 RPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labconco
- MFR # 7553000
- Zoro # G2597099
- Country of Origin United States
- Category Direct Drive Centrifugal Exhaust Ventilators
Dimensions
Width | 6" |
Diameter | 11.4 in |
Overall Diameter | 11 3/8 in |
Details
Lab Rotor Type | Angled |
Item | Laboratory Rotor |
Material | Aluminum |
Series | CentriVap |
Max. Speed - Lab Equipment | 1,700 RPM |
Holds | 6 Standard Microtiter Plates or 3 Deep Well Plates |
Color | Black |
Adapters Included - Centrifuges | None |
Lab Rotor Material | Aluminum |
For Use With | CentriVap Concentrators |
Adapters Included | None |
Product Type | Rotor |
Compatible Product Type | Microtiters |
Rotor Type | Fixed |
Speed - Maximum | 1,700 RPM |
Rotor Material | Aluminum |
Description
Laboratory Rotor, Lab Rotor Type Angled, Lab Rotor Material Aluminum, Max. Speed - Lab Equipment 1,700 RPM, Diameter 11.4 in, Adapters Included None, For Use With CentriVap Concentrators, Series CentriVap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Round Duct Connector, 8 In. (6WZP3)
- B & K Angl Ballvalv 1/4X1/8 Ss (9443)
- REZNOR 121599 Valve Vr8304M2816 (121599)
- BROAN-NUTONE Broan-Nutone AE80BL 80 CFM; 1.5 Sones In-Vent Series Single-Speed Bathroom Exhaust Fan with LED Light (AE80BL)
- DAYTON Downblast Vent, Direct Drive, 13-3/4 In, RPM: 1725 (4YC71)
- DAYTON Aluminum 29"Dia, 31.5"H Roof Fan w.Motor (56MW66)
- DAYTON Upblast Vent, 16-1/2 In, 115/208-230V (7AX18)
- DAYTON Downblast Vent, Direct Drive, 13-3/4 In, Motor HP: 1/2 (16D537)
- DAYTON Upblast Ventilator, Wheel 11 In, 115V (4HZ40)
- DAYTON Upblast Ventilator, Wheel 11 In, 115V (5DVP4)
- DAYTON Exhaust Ventilator, 11 in., 115/208-230V (7DF69)
- Labconco Direct Drive Centrifugal Exhaust Ventilators