Shop All Fume Hood Filters & Accessories
Labconco
Replacement ULPA Filter, 18" W x 30" L x 3.3" H
Mfr # 3885701
Zoro # G2338905
product price: $1,134.99
/ea
Free Shipping & Returns
$1,134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 18"
- For Use With XPert Nano Enclosures
- Overall Height 3 1/4 in
- Nominal Depth 18 in
- Overall Width 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labconco
- MFR # 3885701
- Zoro # G2338905
- Country of Origin United States
- Category Fume Hood Filters & Accessories
Dimensions
Width | 18" |
Overall Height | 3 1/4 in |
Nominal Depth | 18 in |
Overall Width | 30 in |
Nominal Height | 3 1/4 in |
Nominal Width | 6 ft |
Height | 3.3" |
Length | 30" |
Overall Depth | 18 in |
For Nominal Width | 36 in |
Details
For Use With | XPert Nano Enclosures |
Item | Filter |
Standards | ROHS Compliant |
Filter Efficiency | 99.999% Efficient on 0.12 micron Paticles |
Filter Type | ULPA |
Compatible Product Type | XPert Nano Enclosures |
Product Type | Filter |
Description
Filter, 18 in, 3 1/4 in, 6 ft, Filter Efficiency 99.999 Percent Efficient on 0.12 micron Paticles, For Use With XPert Nano Enclosures, ROHS Compliant, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Swab, Foam, 3.5mm pointed Tip, PK100 (22CW73)
- BRANSON Perf Tray, For Use With 1/2 Gal Unit (100-410-160)
- 3M 3M 36105 Perfect-It Gelcoat Medium Cutting Compound Plus Wax - Pint (7100210711)
- AMSCOPE Phase Contrast Kit for Compound Microscopes (PCS)
- LABCONCO HEPA Filter (6938100)
- LABCONCO Filter Cells, 18 In. W, 2-1/9 In. H (3923400)
- LABCONCO Replacement Carbon Filter (6938200)
- LABCONCO Airflow Monitor, 115V (9413300)
- LABCONCO Filter, 30 In. W, 12 In. H, 9 In. D (6961300)
- LABCONCO Repl Bag, 4 Ft, Bag-In/Bag-Out Filter (3776025)
- AIR SCIENCE Mobile Cart For Ductless Fume Hood 36" W (CART-36)
- Labconco Fume Hood Filters & Accessories