Shop All Fume Hood Filters & Accessories
Labconco
Replacement ULPA Filter, 18" W x 18" L x 3.3" H
Mfr # 3885700
Zoro # G2338911
product price: $897.99
/ea
Free Shipping & Returns
$897.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 18"
- For Use With FilterMate Portable Exhausters, XPert Nano Enclosures
- Nominal Depth 18 in
- Overall Height 3 1/4 in
- Overall Width 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labconco
- MFR # 3885700
- Zoro # G2338911
- Country of Origin United States
- Category Fume Hood Filters & Accessories
Dimensions
Width | 18" |
Nominal Depth | 18 in |
Overall Height | 3 1/4 in |
Overall Width | 18 in |
Nominal Height | 3 1/4 in |
Nominal Width | 2 ft |
Height | 3.3" |
Length | 18" |
Overall Depth | 18 in |
For Nominal Width | 24 in |
Details
For Use With | FilterMate Portable Exhausters, XPert Nano Enclosures |
Item | Filter |
Standards | ROHS Compliant |
Filter Type | ULPA |
Filter Efficiency | 99.999% Efficient on 0.12 micron Paticles |
Compatible Product Type | FilterMate Portable Exhausters, XPert Nano Enclosures |
Product Type | Filter |
Description
Filter, 18 in, 3 1/4 in, 2 ft, Filter Efficiency 99.999 Percent Efficient on 0.12 micron Paticles, For Use With FilterMate Portable Exhausters, XPert Nano Enclosures, ROHS Compliant, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Aluminum Spring Scale, 2000G / 20N, Red, (SB2000-A)
- BARNSTEAD Organic Free Cartridge Kit For Pretreate (D50228)
- UNITED SCIENTIFIC Graduated Cylinder, Double Scale, Class (CY3021-10)
- UNITED SCIENTIFIC Soft-Grip Spatula, 6 (SSSG06)
- LABCONCO Filter Cells, 18 In. W, 2-1/9 In. H (3923400)
- LABCONCO Carbon Filter for Acids/Sulfur (6938201)
- LABCONCO Repl Bag, 4 Ft, Bag-In/Bag-Out Filter (3776025)
- LABCONCO HEPA Filter (6938100)
- LABCONCO Filter, 30 In. W, 12 In. H, 9 In. D (6961300)
- LABCONCO Replacement Carbon Filter (6938200)
- AIR SCIENCE Fume Hood Prefilter, 14 in. W, PK6 (ASTM/PRF)
- Labconco Laboratory Hoods & Enclosures