Shop All Fume Hood Filters & Accessories
Labconco
Replacement Carbon Filter
Mfr # 6938200
Zoro # G7818903
product price: $391.99
/ea
Free Shipping & Returns
$391.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Paramount Ductless Enclosures (9/2008 and Newer)
- Actual Height 10.5 in
- Actual Width 18 in
- Nominal Depth 15 in
- Nominal Height 1 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labconco
- MFR # 6938200
- Zoro # G7818903
- Country of Origin United States
- Category Fume Hood Filters & Accessories
Dimensions
Actual Height | 10.5 in |
Actual Width | 18 in |
Nominal Depth | 15 in |
Nominal Height | 1 3/4 in |
Nominal Width | 2 ft, 3 ft, 4 ft, 5 ft, 6 ft |
Overall Depth | 15 in |
Overall Height | 1 1/2 in |
For Nominal Width | 6 ft |
Overall Width | 18 in |
Details
Item | Filter |
For Use With | Paramount Ductless Enclosures (9/2008 and Newer) |
Product Type | Filter |
Compatible Product Type | Paramount Ductless Enclosures |
Filter Type | Carbon |
Filter Efficiency | Varies by Chemical |
Description
Filter, 15 in, 1 3/4 in, 2 ft, 3 ft, 4 ft, 5 ft, 6 ft, 10.5 in, 18 in, Filter Efficiency Varies by Chemical, For Use With Paramount Ductless Enclosures (9/2008 and Newer), Not Applicable, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENIE Serial Cable for Enviro-Genie (SI-1132)
- LOVIBOND T-CAL Turbidity Standard, 5.0 NTU 500 mL (48012250)
- WHEATON Cap, Screw Closure Size 58-400, PK72 (239290)
- RPI Phosphate Buffered Saline, 5 L (P32060-5000.0)
- LABCONCO Airflow Monitor, 115V (9413300)
- LABCONCO Carbon Filter for Acids/Sulfur (6938201)
- LABCONCO Filter Cells, 18 In. W, 2-1/9 In. H (3923400)
- LABCONCO HEPA Filter (6938100)
- LABCONCO Repl Bag, 4 Ft, Bag-In/Bag-Out Filter (3776025)
- LABCONCO Filter, 30 In. W, 12 In. H, 9 In. D (6961300)
- AIR SCIENCE Spill Tray For Ductless Fume Hood 36" W (TRAY-P5-36)
- Labconco Laboratory Hoods & Enclosures