Shop All Fume Hood Filters & Accessories
Labconco
Repl Bag, 2 Ft, Bag-In/Bag-Out Filter
Mfr # 3776023
Zoro # G2338887
product price: $453.99
/ea
Free Shipping & Returns
$453.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 4 ft
- Nominal Height 4 ft
- Overall Width 4 1/2 ft
- Nominal Width 2 ft
- For Use With RXPert Balance and XPert Bulk Powder Enclosures, XPert Nano Enclosures
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labconco
- MFR # 3776023
- Zoro # G2338887
- Country of Origin United States
- Category Fume Hood Filters & Accessories
Dimensions
Overall Height | 4 ft |
Nominal Height | 4 ft |
Overall Width | 4 1/2 ft |
Nominal Width | 2 ft |
For Nominal Width | 24 in |
Details
Item | Replacement Bag |
For Use With | RXPert Balance and XPert Bulk Powder Enclosures, XPert Nano Enclosures |
Filter Type | HEPA, ULPA |
Includes | Bag and Trim |
Filter Efficiency | No Filter |
Product Type | Replacement Bag |
Compatible Product Type | RXPert Balance and XPert Bulk Powder Enclosures, XPert Nano Enclosures |
Description
Replacement Bag, Not Applicable, 4 ft, 2 ft, Filter Efficiency No Filter, For Use With RXPert Balance and XPert Bulk Powder Enclosures, XPert Nano Enclosures, Not Applicable, Includes Bag and Trim
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP SCIENCEWARE Vacuum Chamber (F42043-0000)
- UNITED SCIENTIFIC Recovery Flasks, Pear Shaped, Boros, PK 6 (FGR0250)
- G.C. FULLER G.C. Fuller 322-3001X Fu 3001X Flint Renewal for 5 flints to a holder (322-3001X)
- HUMBOLDT Water Level Indicator, 500 Ft. (5DPG8)
- LABCONCO Carbon Filter for Acids/Sulfur (6938201)
- LABCONCO HEPA Filter (6938100)
- LABCONCO Filter Cells, 18 In. W, 2-1/9 In. H (3923400)
- LABCONCO Filter, 30 In. W, 12 In. H, 9 In. D (6961300)
- LABCONCO Repl Bag, 4 Ft, Bag-In/Bag-Out Filter (3776025)
- LABCONCO Airflow Monitor, 115V (9413300)
- AIR SCIENCE Fume Hood Prefilter, 14 in. W, PK6 (ASTM/PRF)
- Labconco Laboratory Hoods & Enclosures