Shop All Fume Hood Filters & Accessories
Labconco
Remote Blower, 115/230V
Mfr # 4863500
Zoro # G8458204
product price: $1,767.99
/ea
Free Shipping & Returns
$1,767.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 115/230V
- Voltage 115V
- Overall Height 13 1/4 in
- Overall Width 14 5/8 in
- For Use With Protector XVS Ventilation Station or Purifier HEPA Filtered Enclosure, XPert Balance Enclosure
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labconco
- MFR # 4863500
- Zoro # G8458204
- Country of Origin United States
- Category Fume Hood Filters & Accessories
Dimensions
Overall Height | 13 1/4 in |
Overall Width | 14 5/8 in |
Overall Depth | 13 1/2 in |
Housing Height | 13 1/4 in |
Housing Depth | 13 1/2 in |
Outlet Duct Connection Height | 4 1/4 in |
Inlet Diameter | 6 in |
Housing Width | 14 5/8 in |
Outlet Duct Connection Width | 7 3/8 in |
Description
Remote Blower, 115/230V, For Use With XPert Balance Enclosure, Protector XVS Ventilation Station or Purifier HEPA Filtered Enclosure
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE Fiber Optical Microscope Illuminator 150W Light Source (HL250-B)
- AMSCOPE 3.5X-45X Binocular Zoom Power Stereo Microscope Head (SM3545B)
- YSI PH Meter, -2.0 to 20.0 pH Range (TRULAB PH 1310)
- HEATHROW SCIENTIFIC 96-WellPCRRack, assortedcolors, PK5 (HS23461A)
- LABCONCO Carbon Filter for Acids/Sulfur (6938201)
- LABCONCO Airflow Monitor, 115V (9413300)
- LABCONCO Repl Bag, 4 Ft, Bag-In/Bag-Out Filter (3776025)
- LABCONCO HEPA Filter (6938100)
- LABCONCO Replacement Carbon Filter (6938200)
- LABCONCO Filter, 30 In. W, 12 In. H, 9 In. D (6961300)
- AIR SCIENCE Carbon Filter For Formaldehyde (ASTS-013)
- Labconco Fume Hood Filters & Accessories