Shop All Bottles & Jars
Labconco
PVC Thermoplastic Duct 8" Dia.
Mfr # 4718900
Zoro # G6107532
product price: $815.99
/ea
Free Shipping & Returns
$815.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labconco
- MFR # 4718900
- Zoro # G6107532
- Country of Origin China
- Category Bottles & Jars
Details
Item | PVC Thermoplastic Duct 8" Dia. |
Description
PVC Thermoplastic Duct 8 In. Dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Support Ring, Steel Rod, 2" Diameter (SRSR02)
- RAYTECH Ultrasonic Cleaner, 7 gal., Analog Display (7631734R)
- CHEMGLASS Crucible, Tall Form, 25mL, Porcelain (CG-1882-03)
- QORPAK Metal Can, 1 gal. Cap., 6-5/8"W, Round, PK34 (MET-03098)
- LABCONCO Lower Spindle Rack (4595700)
- LABCONCO Replacement HEPA Filter for 2 ft. Enclos (3707900)
- LABCONCO Zero Pressure Weathercap 10" (7095100)
- LABCONCO Replacement HEPA Filter for 4 ft. Enclos (3707902)
- LABCONCO Fast-Freeze Flask Bottom 1200 mL (7543000)
- LABCONCO Canopy Hood - 4 ft. (4799000)
- CHEMGLASS Septum Stopper, PK12 (CG-3022-99)
- Labconco Labware