Shop All Fume Hoods
Labconco
Protector XVS Ventilation Station
Mfr # 4864010
Zoro # G3716030
product price: $5,082.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$5,082.99
Free 30-Day Returns
Key Features
- Overall Height 22 3/4 in
- Color Gray/White
- Overall Width 4 ft
- Series Protector XVS
- Height 22 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labconco
- MFR # 4864010
- Zoro # G3716030
- Country of Origin United States
- Category Fume Hoods
Dimensions
Overall Height | 22 3/4 in |
Overall Width | 4 ft |
Height | 22 7/8 in |
Width | 48 in |
Depth | 29 in |
Length | 29 in |
Duct Width | 10 in |
Overall Depth | 29 in |
Interior Width | 23 3/8 in |
Interior Height | 22 1/4 in |
Sash Opening Width | 45 5/8 in |
Sash Opening Height | 8 in |
Interior Depth | 29 in |
Description
Ventilation Station, Overall Height 22 3/4 in, Overall Width 4 ft, Voltage Not Applicable, Width 48 in, Depth 29 in, Height 22 7/8 in, Series Protector XVS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RPI o-Phenylenediamine, 250 G (P22600-250.0)
- ZORO SELECT Centrifuge Tube, 50mL, Self Standing, Pk500 (D1002-C)
- DIGI-SENSE Incubator Verification Thermometer, 10 t (08077-45)
- QORPAK Vial, 7.39mL, PK144 (GLC-00987)
- LABCONCO Laboratory Hood, 115V, 60 Hz, 30" L (3030000)
- LABCONCO Downdraft Powder Station, 36" 19 in H (3410001)
- LABCONCO Purifier Vertical Clean Bench, Airflow (3970203)
- LABCONCO Fume Hood, 48 In, 115V (100400000)
- AIR SCIENCE Balance Enclosure, 34" W, Tall Version (VE34T)
- GLAS-COL Sloping Ductless Workstation (200A HS5000S)
- AIR SCIENCE Laminar Flow Cabinet, 36 in 35 in H (FLOW-36-A)
- Labconco Laboratory Hoods & Enclosures