Shop All Fume Hoods
Labconco
Protector XVS Ventilation Station
Mfr # 4862010
Zoro # G2302505
product price: $3,066.99
/ea
Free Shipping & Returns
$3,066.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 22 3/4 in
- Color Gray/White
- Overall Width 24 in
- Series Protector XVS
- Height 22 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labconco
- MFR # 4862010
- Zoro # G2302505
- Country of Origin United States
- Category Fume Hoods
Dimensions
Overall Height | 22 3/4 in |
Overall Width | 24 in |
Height | 22 7/8 in |
Width | 24 in |
Depth | 29 in |
Length | 29 in |
Duct Width | 10 in |
Overall Depth | 29 in |
Interior Width | 23 3/8 in |
Interior Depth | 29 in |
Sash Opening Width | 21 5/8 in |
Interior Height | 22 1/4 in |
Sash Opening Height | 8 in |
Description
Ventilation Station, Overall Height 22 3/4 in, Overall Width 24 in, Voltage Not Applicable, Width 24 in, Depth 29 in, Height 22 7/8 in, Series Protector XVS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECTRUM K Iodide, 10 Pct (w/v) Aqs Sltn, 500mL, Gls (P-432-500MLGL)
- AMSCOPE 3.5X-90X Trinocular Stereo Microscope With 4-Zone 144-LED Ring Light, 18MP Camera (SM-4TZ-144A-18M3)
- CYTIVA WHATMAN Glass Microfiber Filter, 934AH, 21mm, PK100 (1827-021)
- AMERICAN BIOTECH SUPPLY Refrigerator, Undercounter, 5 cu. ft., 1.2A (ABT-FRP-04)
- LABCONCO Laboratory Hood, 115V, 60 Hz, 30" L (3030000)
- LABCONCO Fume Hood, 48 In, 115V (100400000)
- LABCONCO Purifier Vertical Clean Bench, Airflow (3970203)
- LABCONCO Downdraft Powder Station, 36" 19 in H (3410001)
- GLAS-COL Containment Hood (200A G30)
- INSTOCK Fume Hoods, Ceiling or Wall (GR70500344)
- UV CLAVE UV Chamber, Stainless Steel, 120/230V (B1450)
- Labconco Fume Hoods