Shop All Fume Hoods
Labconco
Protector Hood, Glacier White, 60in.W, 115V
Mfr # 140510001
Zoro # G0109984
product price: $29,177.99
/ea
Item requires special delivery charges. A $335.00 per item surcharge will be applied.
$29,177.99
Free 30-Day Returns
Key Features
- Number of Speeds 0
- Voltage 115V AC
- Hz 50/60
- Overall Height 4 7/8 ft
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labconco
- MFR # 140510001
- Zoro # G0109984
- Country of Origin United States
- Category Fume Hoods
Dimensions
Overall Height | 4 7/8 ft |
Overall Width | 5 ft |
Height | 59 in |
Width | 60 in |
Depth | 37 3/4 in |
Length | 37 3/4 in |
Overall Depth | 37 3/4 in |
Outlet Outside Diameter | 12 3/4 in |
Sash Opening Height | 28 in |
Sash Opening Width | 4 1/4 ft |
Interior Depth | 4 1/4 ft |
Interior Height | 45 7/8 in |
Interior Width | 29 1/8 in |
Description
Fume Hood, Benchtop Mount, Number of Speeds 0, Air Flow By-Pass, Voltage 115V AC, 50/60 Hz, Single Phase, 10 Amps AC, Height 59 in, Width 60 in, Depth 37 3/4 in, Length 37 3/4 in, Powder-Coated Steel Finish, White, Includes Drain Trough, Nozzle, Valve, Series Protector, Agency Compliance CFR 29, Part 1910; SEFA 1; NFPA 45; ASTM E84-09C; ASHRAE 110; ANSI Z9.5; SEFA 8, Cabinet Surface Finish Tests; CAN/CSA C22.2 No. 61010.1; UL 61010-1; UL 1805, For Use With Perchloric Acid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARING COMMERCIAL Lab Blender Base, 9-5/8 x 8 x 8-1/8 (7011BU)
- HARDIN Crucible Holding Tong for Melting Furnace (HD-334TNG)
- OAKTON Buffer Solution, pH, 1.68, 1 Pt (00654-01)
- HEATHROW SCIENTIFIC STORAGE RACK F/MCRSCP SLIDE BOXES (HS159890B)
- LABCONCO Fume Hood, 48 In, 115V (100400000)
- LABCONCO Purifier Vertical Clean Bench, Airflow (3970203)
- LABCONCO Downdraft Powder Station, 36" 19 in H (3410001)
- LABCONCO Laboratory Hood, 115V, 60 Hz, 30" L (3030000)
- UV CLAVE UV Chamber, Stainless Steel, 120/230V (B1450)
- AIR SCIENCE PCR Workstation, 48 in 35 in H (PCR-48-A)
- SP SCIENCEWARE Glovebox, 13 L x 27 W x 22 In (H50028-2001)
- Labconco Fume Hoods