Shop All Fume Hoods
Labconco
Protector Hood, Benchtop, 72 in.W, 230V
Mfr # 130610021
Zoro # G3458449
product price: $31,539.99
/ea
Item requires special delivery charges. A $410.00 per item surcharge will be applied.
$31,539.99
Free 30-Day Returns
Key Features
- Number of Speeds 0
- Voltage 230V AC
- Hz 50/60
- Color White
- Overall Width 6 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labconco
- MFR # 130610021
- Zoro # G3458449
- Country of Origin United States
- Category Fume Hoods
Dimensions
Overall Width | 6 ft |
Height | 59 in |
Width | 72 in |
Depth | 37 3/4 in |
Length | 37 3/4 in |
Overall Depth | 37 3/4 in |
Interior Depth | 5 1/8 ft |
Interior Width | 23 in, 29 in |
Outlet Outside Diameter | 11 in |
Sash Opening Height | 28 in |
Interior Height | 42 1/8 in |
Description
Fume Hood, Benchtop Mount, Number of Speeds 0, Air Flow By-Pass, Voltage 230V AC, 50/60 Hz, Single Phase, 5 Amps AC, Height 59 in, Width 72 in, Depth 37 3/4 in, Length 37 3/4 in, Powder-Coated Steel Finish, White, Includes Drain Trough, Nozzle, Valve, Series Protector, Agency Compliance CFR 29, Part 1910; SEFA 1; NFPA 45; ASTM E84-09C; ASHRAE 110; ANSI Z9.5; SEFA 8, Cabinet Surface Finish Tests; CAN/CSA C22.2 No. 61010.1; UL 61010-1; UL 1805; CE Conformity Marking (230 volt models)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Jug, 1 Gallon, Closure Size 38Mm, PK12 (3UDG3)
- CAMCO Vial Level F/Rv 2Pk (25523)
- HEATHROW SCIENTIFIC Microscope Slide Box, 100 Slots, Blue (HS15994A)
- LAB SAFETY SUPPLY Blue Buffer Solution, pH 10.00, 20mL, PK20 (GR125050-M19)
- LABCONCO Fume Hood, 48 In, 115V (100400000)
- LABCONCO Downdraft Powder Station, 36" 19 in H (3410001)
- LABCONCO Laboratory Hood, 115V, 60 Hz, 30" L (3030000)
- LABCONCO Purifier Vertical Clean Bench, Airflow (3970203)
- GLAS-COL Sloping Ductless Workstation (200A HS5000S)
- BUILDERS EDGE VENT GABLE 12X12"" WHITE (120051212117)
- BUILDERS EDGE Vent Gable Wht Plas18X24 (120061824117)
- Labconco Fume Hoods