Shop All Fume Hoods
Labconco
Protector Hood, Benchtop, 72 in.W
Mfr # 120600002
Zoro # G3457791
Item requires special delivery charges. A $355.00 per item surcharge will be applied.
$28,396.99
Free 30-Day Returns
Key Features
- Number of Speeds 0
- Voltage 115V AC
- Hz 50/60
- Overall Height 4 7/8 ft
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Labconco
- MFR # 120600002
- Zoro # G3457791
- Country of Origin United States
- Category Fume Hoods
Dimensions
Overall Height | 4 7/8 ft |
Overall Width | 6 ft |
Height | 59 in |
Width | 72 in |
Depth | 31 3/4 in |
Length | 31 3/4 in |
Overall Depth | 31 3/4 in |
Outlet Outside Diameter | 11 in |
Interior Depth | 5 1/8 ft |
Interior Height | 42 1/8 in |
Sash Opening Height | 28 in |
Interior Width | 23 in, 29 in |
Sash Opening Width | 5 1/4 ft |
Description
Fume Hood, Benchtop Mount, Number of Speeds 0, Air Flow By-Pass, Voltage 115V AC, 50/60 Hz, Single Phase, 10 Amps AC, Height 59 in, Width 72 in, Depth 31 3/4 in, Length 31 3/4 in, Powder-Coated Steel Finish, White, Includes (2) Pre-Plumbed Service Fixtures, By-Pass Block, GFCI Electrical Duplex, Pre-Wired T8 Fluorescent Lighting, Tempered Safety Glass Vertical-Rising Sash, Series Protector Stainless Steel Radioisotope
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE 150W Dual Gooseneck Fiber-Optic Illuminator (Black) (HL150-BY)
- HUMBOLDT Larger Capacity Motorized Sieve Shaker (5ZRA0)
- UNITED SCIENTIFIC Resonance Apparatus (RSAPP01)
- PRO-LAB INCORPORATED Pro-lab Incorporated Do-It-Yourself Radon Gas Test Kit RA100 (RA100)
- LABCONCO Downdraft Powder Station, 36" 19 in H (3410001)
- LABCONCO Fume Hood, 48 In, 115V (100400000)
- LABCONCO Laboratory Hood, 115V, 60 Hz, 30" L (3030000)
- LABCONCO Purifier Vertical Clean Bench, Airflow (3970203)
- DWYER INSTRUMENTS 670 FUME HOOD AIR FLOW MONITOR (670)
- AIR VENT Fan Attic Gable Wcga (53315)
- AIR SCIENCE Laminar Flow Cabinet, 36 in 35 in H (FLOW-36-A)
- Labconco Laboratory Hoods & Enclosures