Shop All Fume Hoods
Labconco
Protector Hood, Benchtop, 60 in.W, 60 Hz
Mfr # 120500020
Zoro # G3458430
product price: $22,339.99
/ea
Item requires special delivery charges. A $325.00 per item surcharge will be applied.
$22,339.99
Free 30-Day Returns
Key Features
- Number of Speeds 0
- Voltage 230V AC
- Hz 50/60
- Color White
- Overall Width 5 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labconco
- MFR # 120500020
- Zoro # G3458430
- Country of Origin United States
- Category Fume Hoods
Dimensions
Overall Width | 5 ft |
Height | 59 in |
Width | 60 in |
Depth | 31 3/4 in |
Length | 31 3/4 in |
Interior Depth | 4 1/4 ft |
Sash Opening Height | 28 in |
Overall Depth | 31 3/4 in |
Interior Height | 42 1/8 in |
Interior Width | 23 in, 29 in |
Outlet Outside Diameter | 11 in |
Description
Fume Hood, Benchtop Mount, Number of Speeds 0, Air Flow By-Pass, Voltage 230V AC, 50/60 Hz, Single Phase, 5 Amps AC, Height 59 in, Width 60 in, Depth 31 3/4 in, Length 31 3/4 in, Powder-Coated Steel Finish, White, Includes By-Pass Block, Pre-Wired T8 Fluorescent Lighting, Tempered Safety Glass Vertical-Rising Sash, Series Protector
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECTRUM Sterile Luer Lock To Oral Slip Con, PK10 (553-10699)
- GLOBE SCIENTIFIC Sample Cup, 3mL, Ps, PK1000 (110911)
- OHAUS Hot Plate Stirrer, Plate 7" L x 7" W, 15 L (30500520)
- SCIENTIFIC LABWARES Crucible Holder, Neoprene, For General Lab (790-127)
- LABCONCO Laboratory Hood, 115V, 60 Hz, 30" L (3030000)
- LABCONCO Downdraft Powder Station, 36" 19 in H (3410001)
- LABCONCO Fume Hood, 48 In, 115V (100400000)
- LABCONCO Purifier Vertical Clean Bench, Airflow (3970203)
- GLAS-COL Fume Extractor, 5 ft L Hose, 5 in Dia (200A HS3000A2)
- SPILFYTER Glove Bag, 58 In. L, 45 In. W (690341)
- BUILDERS EDGE GABLE VENT 12""X18""WHT (120061218117)
- Labconco Fume Hoods