Shop All Fume Hoods
Labconco
Protector Hood, Benchtop, 48 in.W
Mfr # 120410020
Zoro # G3458117
Item requires special delivery charges. A $330.00 per item surcharge will be applied.
$21,007.99
Free 30-Day Returns
Key Features
- Number of Speeds 0
- Voltage 230V AC
- Hz 50/60
- Color White
- Overall Width 4 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Labconco
- MFR # 120410020
- Zoro # G3458117
- Country of Origin United States
- Category Fume Hoods
Dimensions
Overall Width | 4 ft |
Height | 59 in |
Width | 48 in |
Depth | 37 3/4 in |
Length | 37 3/4 in |
Interior Depth | 38 1/4 in |
Interior Width | 23 in, 29 in |
Outlet Outside Diameter | 11 in |
Interior Height | 42 1/8 in |
Sash Opening Height | 28 in |
Overall Depth | 37 3/4 in |
Description
Fume Hood, Benchtop Mount, Number of Speeds 0, Air Flow By-Pass, Voltage 230V AC, 50/60 Hz, Single Phase, 5 Amps AC, Height 59 in, Width 48 in, Depth 37 3/4 in, Length 37 3/4 in, Powder-Coated Steel Finish, White, Includes By-Pass Block, Pre-Wired T8 Fluorescent Lighting, Tempered Safety Glass Vertical-Rising Sash, Series Protector
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHIRL-PAK Sampling Bag, Clear, 69 oz., 15" L, PK500 (B01323)
- ADVANTECH Testing Sieve, Acrylic, 425 micron (L3-S40)
- LABCHEM CHEM BFFR SLTN PH 7.0 Y 10L (LC123806)
- AMSCOPE 32MP USB 3.0 Back-illuminated Color CMOS C-Mount Microscope Camera (MU3203-BI)
- LABCONCO Downdraft Powder Station, 36" 19 in H (3410001)
- LABCONCO Fume Hood, 48 In, 115V (100400000)
- LABCONCO Laboratory Hood, 115V, 60 Hz, 30" L (3030000)
- LABCONCO Purifier Vertical Clean Bench, Airflow (3970203)
- AIR SCIENCE Ductless Fume Hood, 36 in W, 35 in (P5-36-XT-A)
- SPILFYTER Glove Bag, 58 In. L, 51 In. W (690321)
- AIR SCIENCE Cyanoacrylate Fuming Chamber (CA30S)
- Labconco Fume Hoods