Shop All Fume Hoods
Labconco
Protector Hood, 60 in.W
Mfr # 141510020
Zoro # G0109975
Item requires special delivery charges. A $325.00 per item surcharge will be applied.
$28,956.99
Free 30-Day Returns
Key Features
- Number of Speeds 0
- Voltage 230V AC
- Hz 50/60
- Color White
- Overall Width 5 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Labconco
- MFR # 141510020
- Zoro # G0109975
- Country of Origin United States
- Category Fume Hoods
Dimensions
Overall Width | 5 ft |
Height | 59 in |
Width | 60 in |
Depth | 37 3/4 in |
Length | 37 3/4 in |
Overall Depth | 37 3/4 in |
Interior Depth | 4 1/4 ft |
Interior Width | 29 1/8 in |
Outlet Outside Diameter | 12 3/4 in |
Sash Opening Height | 28 in |
Interior Height | 45 7/8 in |
Description
Fume Hood, Benchtop Mount, Number of Speeds 0, Air Flow By-Pass, Voltage 230V AC, 50/60 Hz, Single Phase, 5 Amps AC, Height 59 in, Width 60 in, Depth 37 3/4 in, Length 37 3/4 in, Powder-Coated Steel Finish, White, Includes Drain Trough, Nozzle, Valve, Series Protector, Agency Compliance CFR 29, Part 1910; SEFA 1; NFPA 45; ASTM E84-09C; ASHRAE 110; ANSI Z9.5; SEFA 8, Cabinet Surface Finish Tests; CAN/CSA C22.2 No. 61010.1; UL 61010-1; UL 1805; CE Conformity Marking (230 volt models)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Serological Pipette, 10mL, PK200 (1760)
- MEMMERT Prgrm Unvrsl Oven, Ambient, 18 In H (UF 110 PLUS)
- THERMCO Hydrometer, Brix, 0.5 (ACC8595PC)
- NUPLA Non-conductive Soil Probe, 60 In (6894327)
- LABCONCO Fume Hood, 48 In, 115V (100400000)
- LABCONCO Purifier Vertical Clean Bench, Airflow (3970203)
- LABCONCO Downdraft Powder Station, 36" 19 in H (3410001)
- LABCONCO Laboratory Hood, 115V, 60 Hz, 30" L (3030000)
- SPILFYTER Glove Bag, 48 In. L, 39 In. W (690323)
- AIR SCIENCE Laminar Flow Cabinet, 36 in 35 in H (FLOW-36-A)
- AIR SCIENCE PCR Workstation, 48 in 35 in H (PCR-48-A)
- Labconco Laboratory Hoods & Enclosures