Shop All Fume Hoods
Labconco
Protector Hood, 37-11/16 in. D, 60 in. W
Mfr # 130510002
Zoro # G3457828
product price: $27,509.99
/ea
Item requires special delivery charges. A $385.00 per item surcharge will be applied.
$27,509.99
Free 30-Day Returns
Key Features
- Number of Speeds 0
- Voltage 115V AC
- Hz 50/60
- Overall Height 4 7/8 ft
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labconco
- MFR # 130510002
- Zoro # G3457828
- Country of Origin United States
- Category Fume Hoods
Dimensions
Overall Height | 4 7/8 ft |
Overall Width | 5 ft |
Height | 59 in |
Width | 60 in |
Depth | 37 3/4 in |
Length | 37 3/4 in |
Overall Depth | 37 3/4 in |
Interior Height | 42 1/8 in |
Interior Depth | 4 1/4 ft |
Sash Opening Width | 4 1/4 ft |
Sash Opening Height | 28 in |
Interior Width | 23 in, 29 in |
Outlet Outside Diameter | 11 in |
Description
Fume Hood, Benchtop Mount, Number of Speeds 0, Air Flow By-Pass, Voltage 115V AC, 50/60 Hz, Single Phase, 10 Amps AC, Height 59 in, Width 60 in, Depth 37 3/4 in, Length 37 3/4 in, Powder-Coated Steel Finish, White, Includes Drain Trough, Nozzle, Valve, Series Protector, Agency Compliance CFR 29, Part 1910; SEFA 1; NFPA 45; ASTM E84-09C; ASHRAE 110; ANSI Z9.5; SEFA 8, Cabinet Surface Finish Tests; CAN/CSA C22.2 No. 61010.1; UL 61010-1; UL 1805, For Use With Perchloric Acid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBLE CHASE Reservoir Bottle, 500mL, 165mm H, PK6 (KC14607-500)
- LOVIBOND DPD Total CL2 Reagent PP, 25 ml, 100 ct (530130)
- OHAUS Clamp, Aluminum, 2.75" L (CLC-CLMPHA)
- AMSCOPE 7X-45X Zoom Binocular Stereo Microscope With Table Pillar Stand (SM-1BS-V203)
- LABCONCO Laboratory Hood, 115V, 60 Hz, 30" L (3030000)
- LABCONCO Fume Hood, 48 In, 115V (100400000)
- LABCONCO Purifier Vertical Clean Bench, Airflow (3970203)
- LABCONCO Downdraft Powder Station, 36" 19 in H (3410001)
- AIR SCIENCE PCR Workstation, 48 in 35 in H (PCR-48-A)
- GLAS-COL Fume Extractor, 5 ft L Hose, 5 in Dia (200A HS3000A1)
- GLAS-COL Containment Hood (200A G46)
- Labconco Fume Hoods