Shop All Fume Hoods
Labconco
Protector Hood, 31-11/16 in.D, 0 Speeds
Mfr # 120600000
Zoro # G3457861
product price: $26,004.99
/ea
Item requires special delivery charges. A $350.00 per item surcharge will be applied.
$26,004.99
Free 30-Day Returns
Key Features
- Number of Speeds 0
- Voltage 115V AC
- Hz 50/60
- Overall Height 4 7/8 ft
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labconco
- MFR # 120600000
- Zoro # G3457861
- Country of Origin United States
- Category Fume Hoods
Dimensions
Overall Height | 4 7/8 ft |
Overall Width | 6 ft |
Height | 59 in |
Width | 72 in |
Depth | 31 3/4 in |
Length | 31 3/4 in |
Overall Depth | 31 3/4 in |
Sash Opening Width | 5 1/4 ft |
Interior Depth | 5 1/8 ft |
Interior Height | 42 1/8 in |
Sash Opening Height | 28 in |
Outlet Outside Diameter | 11 in |
Interior Width | 23 in, 29 in |
Description
Fume Hood, Benchtop Mount, Number of Speeds 0, Air Flow By-Pass, Voltage 115V AC, 50/60 Hz, Single Phase, 10 Amps AC, Height 59 in, Width 72 in, Depth 31 3/4 in, Length 31 3/4 in, Powder-Coated Steel Finish, White, Includes By-Pass Block, Pre-Wired T8 Fluorescent Lighting, Tempered Safety Glass Vertical-Rising Sash, Series Protector
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBLE CHASE Pellet Pestle, Rnase-Free, 1.5mL, PK100 (749521-1590)
- LAB SAFETY SUPPLY Swab, Foam, 3.5mm pointed Tip, PK100 (22CW73)
- AQUAPHOENIX SCIENTIFIC Chlorine Low Range, Kit Lr 1Drp-1ppm/25mL (TK1121-Z)
- AMS End Cap, 1-3/8 In, Plastic, PK50 (418.11)
- LABCONCO Purifier Vertical Clean Bench, Airflow (3970203)
- LABCONCO Downdraft Powder Station, 36" 19 in H (3410001)
- LABCONCO Fume Hood, 48 In, 115V (100400000)
- LABCONCO Laboratory Hood, 115V, 60 Hz, 30" L (3030000)
- SPILFYTER Glove Bag, 58 In. L, 45 In. W (690341)
- GLAS-COL Sloping Ductless Workstation (200A HS5000S)
- PLASTIC SUPPLY Intake Fume Hood, 30" 19 1/4 in H (PVCHS130)
- Labconco Fume Hoods