Shop All Fume Hoods
Labconco
Protector Hood, 230V, 60 Hz, 0 Speeds
Mfr # 120800021
Zoro # G3457776
product price: $40,167.99
/ea
Item requires special delivery charges. A $405.00 per item surcharge will be applied.
$40,167.99
Free 30-Day Returns
Key Features
- Number of Speeds 0
- Voltage 230V AC
- Hz 50/60
- Color White
- Overall Width 8 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labconco
- MFR # 120800021
- Zoro # G3457776
- Country of Origin United States
- Category Fume Hoods
Dimensions
Overall Width | 8 ft |
Height | 59 in |
Width | 96 in |
Depth | 31 3/4 in |
Length | 31 3/4 in |
Overall Depth | 31 3/4 in |
Interior Width | 23 in, 29 in |
Outlet Outside Diameter | 11 in |
Interior Height | 42 1/8 in |
Interior Depth | 7 1/4 ft |
Sash Opening Height | 28 in |
Description
Fume Hood, Benchtop Mount, Number of Speeds 0, Air Flow By-Pass, Voltage 230V AC, 50/60 Hz, Single Phase, 5 Amps AC, Height 59 in, Width 96 in, Depth 31 3/4 in, Length 31 3/4 in, Powder-Coated Steel Finish, White, Includes (2) Pre-Plumbed Service Fixtures, By-Pass Block, Pre-Wired T8 Fluorescent Lighting, Tempered Safety Glass Vertical-Rising Sash, Series Protector
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OHAUS Gas Cylinder Wall Bracket, Includes Strap (CLR-715)
- INDUSTRIAL TEST SYSTEMS Test Strips, Hydrogen Sulfide, 0-2ppm, PK30 (481167)
- BLACKBURN SAMPLING Ethanol Sampler, 460 mL (BA395E)
- LISLE LINE STOPPER SET MASTER (LI67000)
- LABCONCO Laboratory Hood, 115V, 60 Hz, 30" L (3030000)
- LABCONCO Fume Hood, 48 In, 115V (100400000)
- LABCONCO Downdraft Powder Station, 36" 19 in H (3410001)
- LABCONCO Purifier Vertical Clean Bench, Airflow (3970203)
- SPILFYTER Glove Bag, 58 In. L, 45 In. W (690341)
- BUILDERS EDGE VENT GABLE 12X12"" WHITE (120051212117)
- GLAS-COL Containment Hood (200A G30)
- Labconco Fume Hoods