Shop All Fume Hoods
Labconco
Protector Hood, 115V, 60 Hz, 0 Speeds
Mfr # 120410002
Zoro # G3457767
Item requires special delivery charges. A $335.00 per item surcharge will be applied.
$22,743.99
Free 30-Day Returns
Key Features
- Number of Speeds 0
- Voltage 115V AC
- Hz 50/60
- Overall Height 4 7/8 ft
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Labconco
- MFR # 120410002
- Zoro # G3457767
- Country of Origin United States
- Category Fume Hoods
Dimensions
Overall Height | 4 7/8 ft |
Overall Width | 4 ft |
Height | 59 in |
Width | 48 in |
Depth | 37 3/4 in |
Length | 37 3/4 in |
Overall Depth | 37 3/4 in |
Interior Height | 42 1/8 in |
Sash Opening Height | 28 in |
Sash Opening Width | 38 1/4 in |
Outlet Outside Diameter | 11 in |
Interior Depth | 38 1/4 in |
Interior Width | 23 in, 29 in |
Description
Fume Hood, Benchtop Mount, Number of Speeds 0, Air Flow By-Pass, Voltage 115V AC, 50/60 Hz, Single Phase, 10 Amps AC, Height 59 in, Width 48 in, Depth 37 3/4 in, Length 37 3/4 in, Powder-Coated Steel Finish, White, Includes (2) Pre-Plumbed Service Fixtures, By-Pass Block, GFCI Electrical Duplex, Pre-Wired T8 Fluorescent Lighting, Tempered Safety Glass Vertical-Rising Sash, Series Protector Stainless Steel Radioisotope
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHATMAN Grade 5 Qualitative Filter Paper, PK100 (1005-055)
- ADVANTECH Sieve, 1/2", S/S, 12 In, Full Ht (1/2"SS12F)
- A2Z SCILAB Premium Grade Baumgartner Needle Holder Driver 5" (A2Z-ZR415)
- WHEATON Bottle Top Dispenser, 5 to 50mL (W844104)
- LABCONCO Purifier Vertical Clean Bench, Airflow (3970203)
- LABCONCO Laboratory Hood, 115V, 60 Hz, 30" L (3030000)
- LABCONCO Downdraft Powder Station, 36" 19 in H (3410001)
- LABCONCO Fume Hood, 48 In, 115V (100400000)
- GLAS-COL Fume Extractor, 5 ft L Hose, 5 in Dia (200A HS3000A2)
- AIR SCIENCE Evidence Drying Cabinet, 36" H, 28" W (FDC-006-A)
- GLAS-COL Containment Hood (200A G46)
- Labconco Fume Hoods