Shop All Fume Hoods
Labconco
Protector Hood, 0 Speeds, 60 in.W, 60 Hz
Mfr # 120510002
Zoro # G3457721
product price: $25,556.99
/ea
Item requires special delivery charges. A $360.00 per item surcharge will be applied.
$25,556.99
Free 30-Day Returns
Key Features
- Number of Speeds 0
- Voltage 115V AC
- Hz 50/60
- Overall Height 4 7/8 ft
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labconco
- MFR # 120510002
- Zoro # G3457721
- Country of Origin United States
- Category Fume Hoods
Dimensions
Overall Height | 4 7/8 ft |
Overall Width | 5 ft |
Height | 59 in |
Width | 60 in |
Depth | 37 3/4 in |
Length | 37 3/4 in |
Overall Depth | 37 3/4 in |
Sash Opening Height | 28 in |
Sash Opening Width | 4 1/4 ft |
Interior Width | 23 in, 29 in |
Interior Height | 42 1/8 in |
Interior Depth | 4 1/4 ft |
Outlet Outside Diameter | 11 in |
Description
Fume Hood, Benchtop Mount, Number of Speeds 0, Air Flow By-Pass, Voltage 115V AC, 50/60 Hz, Single Phase, 10 Amps AC, Height 59 in, Width 60 in, Depth 37 3/4 in, Length 37 3/4 in, Powder-Coated Steel Finish, White, Includes (2) Pre-Plumbed Service Fixtures, By-Pass Block, GFCI Electrical Duplex, Pre-Wired T8 Fluorescent Lighting, Tempered Safety Glass Vertical-Rising Sash, Series Protector Stainless Steel Radioisotope
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIAMOND SUREFLOW bottle top dispenser, 5 - 60mL (GBTD-60)
- SYNTHWARE FUNNEL, FILTER, BUCHNER, PERFORATED PLATE, 150mL, 60mm (F806150)
- COLE PARMER Acorn All-in-One pH electrode, double junction, epoxy body, sealed (WD-35811-72)
- AMSCOPE 3.5X-180X Trinocular Zoom Stereo Microscope Head (SM35180T)
- LABCONCO Purifier Vertical Clean Bench, Airflow (3970203)
- LABCONCO Fume Hood, 48 In, 115V (100400000)
- LABCONCO Downdraft Powder Station, 36" 19 in H (3410001)
- LABCONCO Laboratory Hood, 115V, 60 Hz, 30" L (3030000)
- PLASTIC SUPPLY Intake Fume Hood, 30" 19 1/4 in H (PVCHS130)
- PLASTIC SUPPLY Intake Fume Hood, 12" 11 in H (PVCHS112)
- AIR SCIENCE Laminar Flow Cabinet, 24 in W, 35 in (FLOW-24-A)
- Labconco Fume Hoods