Shop All Lab Instruments Parts
Labconco
Protector 30In. Solvent Storage Cabinet,
Mfr # 9903200
Zoro # G6980470
Free Shipping & Returns
$3,593.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Labconco
- MFR # 9903200
- Zoro # G6980470
- Country of Origin China
- Category Lab Instruments Parts
Details
Item | Protector 30In. Solvent Storage Cabinet, |
Description
Protector 30In. Solvent Storage Cabinet,
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEATON Vial, Clear, 5mL, Neck Size 24-400, PK12 (W986259NG)
- SPECTRUM Ethyl Mercaptan, 25mL (E0036-25ML)
- TRICORBRAUN 16 oz Clear PET Plastic Boston Round Bottle- 28-410 Neck Finish (028101)
- OAKTON Electrode, 3 Ft Cable, 12 Mm (WD-35805-06)
- LABCONCO Bulk Tray, for Tray Dryers, 11.5X15X0 (7756200)
- BRANDTECH Valve System (Pp, Ptfe, Silicone), For M (26128)
- F MATIC Twist Mountain Breeze Refill Sample (SAMPLE-TW300)
- SCOTTS GROWING MEDIA 40LB Top Soil (71140180)
- TYPE BR PLATE FILLER 1"" BG5 (BRFPP)
- SPAX Scrw Spax Ph 10X5/8 Bx25 (4111010500162)
- THE GENIE 37334R Replacement Safety Beams (146134)
- Labconco Lab Instruments Parts