Shop All Industrial Storage Cabinets
Labconco
Protector 18In. Standard Storage Cabinet
Mfr # 9900700
Zoro # G4587083
Free Shipping & Returns
$1,652.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Door Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Labconco
- MFR # 9900700
- Zoro # G4587083
- Country of Origin China
- Category Industrial Storage Cabinets
Details
Door Type | Standard |
Item | Protector Storage Cabinet |
Description
Protector 18In. Standard Storage Cabinet
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 10.5 mil Black, Silver Pallet Cover Tarp, 48 in W, 72 in D, 48 in L (3ZRU2)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 58 Bins (3501584RDR-1795)
- LOWELL Punched Panel for Devices (D4P-1)
- ZORO SELECT 15 lb Shelf Storage Bin, Plastic, 6 5/8 in W, 4 in H, 11 5/8 in L, Red (30130REDBLANK)
- GLOBAL EQUIPMENT Global Industrial„¢ Burglary & Fire Safe Cabinet 2 Hr Fire Rating, Combo Lock, 22"Wx22"Dx40"H (SF402020C)
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (46-DS-248)
- STRONG HOLD 14 ga. Industrial Cabinet with Single Door 30 inW x 24 inD x 75 inH (2.66-1D-243-L)
- ZORO SELECT Stationary Storage Cabinet, 36 in W x 18 in D x 72 in H, Steel, 4 Shelves (1UEZ6)
- SANDUSKY LEE 22/24 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (CAC1362472-05)
- MANHATTAN COMFORT Fortress 74.8" Tall Garage Cabinet (1GMCF-CH)
- TENNSCO 20/22 ga. ga. Carbon Steel Storage Cabinet, 48 in W, 78 in H, Stationary (J2478SUC LIGHT GREY)
- Labconco Industrial Storage Cabinets