Shop All Industrial Storage Cabinets
Labconco
Protector 12In. Ada Standard Storage Cab
Mfr # 9904500
Zoro # G4586636
Free Shipping & Returns
$1,786.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Door Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Labconco
- MFR # 9904500
- Zoro # G4586636
- Country of Origin China
- Category Industrial Storage Cabinets
Details
Door Type | Standard |
Item | Protector Storage Cabinet |
Description
Protector 12In. Ada Standard Storage Cab
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMGOOD Stainless Steel Wall Shelf, 30 Long X 10 Deep (AMG WS-1030)
- 80/20 Inside Corner Bracket 6 Hole 15 S (4375)
- KRUEGER Therma Level Gauge, Tank 57" D, 2" NPT (H-2-57)
- LYON Starter Bulk Storage Rack, 24 in D, 96 in W, 3 Shelves, Dove Gray (DD67511SP)
- LITTLE GIANT 14 ga. ga. Storage Cabinet, 48 in W, 78 in H (SSLP4-A-3048)
- GLOBAL INDUSTRIAL Janitorial Cabinet Assembled 36x18x72 Black (269903BK)
- ALERA Melamine Storage Cabinet, 34 in W, 29-1/2 in H (ALEVA613622MY)
- HALLOWELL 20 ga. ga. Antimicrobial Steel Storage Cabinet, 36 in W, 78 in H, Stationary (835W18A-PL-AM)
- JAMCO 14 ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (DL236BL)
- HON HON, ASSEMBLED STORAGE CABINET, 36W X 18 1/8D X 71 3/4H, CHARCOAL (SC1872S)
- GLOBAL INDUSTRIAL Unassembled Janitorial Cabinet, 36x18x72, Black (269902BK)
- Labconco Industrial Storage Cabinets