Shop All Fume Hoods
Labconco
Portable Fuming System, 16 in W, 11 in
Mfr # 3420000
Zoro # G2503168
product price: $3,255.99
/ea
Free Shipping & Returns
$3,255.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 16 in
- Overall Height 10 3/4 in
- For Use With Protecting the User from Hazardous Fumes
- Overall Width 15 1/2 in
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labconco
- MFR # 3420000
- Zoro # G2503168
- Country of Origin United States
- Category Fume Hoods
Dimensions
Width | 16 in |
Overall Height | 10 3/4 in |
Overall Width | 15 1/2 in |
Overall Length | 11 in |
Height | 11 in |
Depth | 19 in |
Length | 11.6" |
Inside Length | 15 in |
Inside Width | 8 in |
Inside Height | 17 in |
Cord Length | 6 ft |
Overall Depth | 19 in |
Adjustable Height | Fixed |
Interior Depth | 8 in |
Interior Height | 16 in |
Interior Width | 8 in |
Description
Portable Fuming System, Filter Type Carbon, Overall Height 10 3/4 in, Overall Width 15 1/2 in, Overall Length 11 in, Inside Height 17 in, Inside Length 15 in, Inside Width 8 in, Voltage 115V AC, Number of Filters Required 0, Powder-Coated Steel, Compliance ETL, Width 16 in, Depth 19 in, Height 11 in, Voltage (DC) 115V, For Use With Protecting the User from Hazardous Fumes, Series Capture
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPER SCIENTIFIC Brix Calibration Solution - 10 Pack, 10PK (300007)
- LABCHEM CHEMICAL HCL 6.0N 1L (LC153702)
- CELLTREAT Low Retention Filter Pipette Tips, Racked, Sterile, 1000µL (229021)
- UNITED Casserole, Porcelain, Glzd, 1150C, 70mm, Wht (JPC060)
- LABCONCO Downdraft Powder Station, 36" 19 in H (3410001)
- LABCONCO Laboratory Hood, 115V, 60 Hz, 30" L (3030000)
- LABCONCO Fume Hood, 48 In, 115V (100400000)
- LABCONCO Purifier Vertical Clean Bench, Airflow (3970203)
- SPILFYTER Glove Bag, 58 In. L, 51 In. W (690321)
- PLASTIC SUPPLY Intake Fume Hood 47-3/4" L, 27 1/4 in H (PVCHS148)
- INSTOCK Fume Hoods, Ceiling or Wall (GR70500144)
- Labconco Laboratory Hoods & Enclosures