Shop All Fume Hoods
Labconco
Portable Exhauster, 14 in 14" L
Mfr # 3970001
Zoro # G2292291
product price: $4,523.99
/ea
Free Shipping & Returns
$4,523.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 14 in
- CFM 200 cfm
- Type Organic
- For Use With Demonstration Hoods, Protector Work Stations, Protector XVS Ventilation Stations, XPert Balance Enclosures
- Overall Height 22 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labconco
- MFR # 3970001
- Zoro # G2292291
- Country of Origin United States
- Category Fume Hoods
Dimensions
Width | 14 in |
Overall Height | 22 3/4 in |
Overall Width | 14 in |
Height | 22 7/10 in |
Depth | 23 in |
Length | 14" |
Overall Depth | 22 3/4 in |
Adjustable Height | Fixed |
Description
Portable Fume Exhauster, Filter Type Ammonia-Amine, Formaldehyde, Organic Vapor, 200 cfm CFM, Overall Height 22 3/4 in, Overall Width 14 in, Voltage 115V AC, Number of Filters Required 1, Steel, Compliance CAN/CSA C22.2 No. 1010.1, UL 3101-1/61010-1, Width 14 in, Depth 23 in, Height 22 7/10 in, For Use With Demonstration Hoods, Protector Work Stations, Protector XVS Ventilation Stations, XPert Balance Enclosures, Series FilterMate, Type Organic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURAC Hydrometer, Range 0.700/0.770 (B61801-4000)
- KILLARK Lubricant, Thread, 6 Oz (LUBG-6)
- BLUE RIDGE ERGONOMICS ESD Fab Med Ben Chair w/ Med Bk EC BLU (BR-ESD-FMBCH-MB-CR-T0-A1-CF-EC-ESDBLU)
- MONARCH Cleanroom Wipers (150 Pack), 150PK (CRW-12X12)
- LABCONCO Purifier Vertical Clean Bench, Airflow (3970203)
- LABCONCO Fume Hood, 48 In, 115V (100400000)
- LABCONCO Laboratory Hood, 115V, 60 Hz, 30" L (3030000)
- LABCONCO Downdraft Powder Station, 36" 19 in H (3410001)
- TRIPPNT TrippNT„¢ PVC 3' Fume Hood Shelf, 36"W x 5"D x 8"H, White (50215)
- INSTOCK Fume Hoods, Ceiling or Wall (GR70500144)
- GLAS-COL Fume Extractor, 5 ft L Hose, 5 in Dia (200A HS3000A2)
- Labconco Laboratory Hoods & Enclosures