Shop All Fume Extractors & Accessories
Labconco
Portable Exhauster, 115V, 200 cfm
Mfr # 3970004
Zoro # G2302146
product price: $4,564.99
/ea
Free Shipping & Returns
$4,564.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Flow (CFM) 200
- Material Steel
- For Use With Demonstration Hoods, Protector Work Stations, Protector XVS Ventilation Stations, XPert Balance Enclosures
- Input Voltage 115
- Hz 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labconco
- MFR # 3970004
- Zoro # G2302146
- Country of Origin United States
- Category Fume Extractors & Accessories
Dimensions
Width | 15 in |
Width (In.) | 15 |
Depth | 23 in |
Height | 23 3/4 in |
Depth (In.) | 23 |
Overall Height | 22 3/4 in |
Overall Depth | 22 3/4 in |
Adjustable Height | Fixed |
Overall Width | 14 7/8 in |
Description
Portable Fume Exhauster, Filter Type Ammonia-Amine, Formaldehyde, Organic Vapor, 200 cfm CFM, Overall Height 22 3/4 in, Overall Width 14 7/8 in, 0.2 hp HP, Voltage 115V AC, Number of Filters Required 2, Steel, Compliance CAN/CSA C22.2 No. 61010.1, UL 61010-1, Width 15 in, Depth 23 in, Height 23 3/4 in, For Use With Demonstration Hoods, Protector Work Stations, Protector XVS Ventilation Stations, XPert Balance Enclosures, Series FilterMate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLER Soldering Tip, PK2 (MT1)
- XTRWELD 5356 Filler Metal, 1/16, Aluminum, 1 lb Display Pack, 36 Inch L, TIG (CL5356062-1DP)
- WESTWARD Welding Wire, 0.045 in.dia., DECOP (20YC91)
- HOMECARE PRODUCTS Propane Torch Head (HO3656229)
- HAKKO Soldering Fume Extractor, 120V, ESD Safe (FA430-16)
- VENTBOSS BY ROBOVENT Fume Extractor, Series 100, 60 Hz, 23 in. W (G120)
- HAKKO Fume Extractor Carbon Filter Odor (999-245)
- HAKKO Fume Extractor Main Filter (A1586)
- MILLER ELECTRIC Nanofiber Cartridge Filter, For 4VDJ4 (300539)
- HAKKO Loc-Line with Round Nozzle, Neoprene (999-205-01B)
- LINCOLN ELECTRIC Fume Extractor, 55/115 CFM, dBA 74,230V, 9A (K652-2)
- Labconco Fume Extractors & Accessories