Shop All Bottles & Jars
Labconco
Petri Dish Insert, SteamScrubber
Mfr # 4589701
Zoro # G7847725
product price: $415.99
/ea
Free Shipping & Returns
$415.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Overall Height 5 7/8 in
- Features Fits in Standard Open Racks and Spindle Racks
- Product Type Petri Dish Insert
- Overall Width 19 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labconco
- MFR # 4589701
- Zoro # G7847725
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Overall Height | 5 7/8 in |
Overall Width | 19 1/4 in |
Overall Depth | 8 5/8 in |
Details
Item | Petri Dish Insert |
Material | Stainless Steel |
Features | Fits in Standard Open Racks and Spindle Racks |
Product Type | Petri Dish Insert |
Description
Petri Dish Insert, Material Stainless Steel, For Use With SteamScrubber Glassware Washers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RPI UREA (Carbamide), 500g (U20225-500.0)
- LOVIBOND Nitrite LR Tablets (512310BT)
- ZORO SELECT Stopper, 25mm, Rubber, Black, PK26 (5.5-004)
- UNITED SCIENTIFIC Glass Tubing, Flint, 24" x 5mm, 1 lb (GFT005)
- LABCONCO Replacement HEPA Filter for 4 ft. Enclos (3707902)
- LABCONCO Manual Duct Damper, PVC 12" dia. (5981200)
- LABCONCO Fast-Freeze Flask Bottom 1200 mL (7543000)
- LABCONCO Canopy Hood - 4 ft. (4799000)
- LABCONCO Fast-Freeze Flask Bottom 300 mL (7542600)
- LABCONCO Lower Spindle Rack (4595700)
- SP SCIENCEWARE Clear 500mL Wash Bottle, 3 Pack (F11642-0638)
- Labconco Labware