Shop All Utility Carts
Labconco
Pan Cart, 37x19x35
Mfr # 8047500
Zoro # G3456875
original price:
$1,209.87
7% off
Free Shipping & Returns
$1,119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 36 3/8 in
- Overall Length 34 7/8 in
- Overall Width 19 in
- Height 37 in
- Width 19 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Labconco
- MFR # 8047500
- Zoro # G3456875
- Country of Origin United States
- Category Utility Carts
Dimensions
Overall Height | 36 3/8 in |
Overall Length | 34 7/8 in |
Overall Width | 19 in |
Height | 37 in |
Width | 19 in |
Length | 35 in |
Wheel Diameter | 4 in |
Details
Item | Laboratory Pan Cart |
Color | White |
Material | Welded Steel Frame |
Number of Compartments | 1 |
Cart Material | Steel |
Product Type | Lab Cart |
Maximum Load Capacity | 400 lb |
ADA Compliant | Not ADA Compliant |
Description
Laboratory Pan CartNumber of Compartments 1Height 37 In., Width 19 In.Length 35 In.Material Welded Steel Frame, Color Glacier White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Synthetic Web Sling, Type 4, 8 ft L, 2 in W, Nylon, Gray (EET-1-902ME-08)
- MAG-MATE Replacement Glass Mirror (3714RG)
- LIFT-ALL Web Sling, Type 4, 6 ft L, 1 in W, Polyester, Silver (EE2801TTX6)
- VESTIL Heavy Duty Self-Dumping Hopper 2 Cubic Yard 6000 lb Machine Gray (D-200-HD-GY-MG)
- LITTLE GIANT Wagon Truck, 12 ga. Steel/Vinyl (H/Grip), 1200 lb (LWP243610)
- ZORO SELECT Utility Cart with Deep Lipped & Flush Plastic Shelves, Plastic, Flat, 2 Shelves, 500 lb (5UTJ6)
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Flat, 2 Shelves, 1,500 lb (RSCR-243638-ALD-95)
- RUBBERMAID COMMERCIAL Flat Handle 2-Shelf Utility Cart, 500 lbs. Capacity (FG452089BLA)
- ASTRO PNEUMATIC $CART PLSTC 2SHLF 300LB CAP HD PVC UTIL (AO8330)
- ZORO SELECT Utility Cart with Deep Lipped Plastic Shelves, Flat, 2 Shelves, 300 lb (RDSTC11RD)
- ZORO SELECT Low-Profile Instrument Cart with Flush Metal Shelves, Steel, Raised, 2 Shelves, 1,200 lb (LIC-1830-2-8SPN-95)
- Labconco Utility Carts