Shop All Fume Hoods
Labconco
Open Access Station
Mfr # 3820000
Zoro # G0116442
product price: $20,585.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$20,585.99
Free 30-Day Returns
Key Features
- Voltage 115V AC
- Overall Height 7 3/8 ft
- Overall Width 4 7/8 ft
- Color White
- Overall Length 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labconco
- MFR # 3820000
- Zoro # G0116442
- Country of Origin United States
- Category Fume Hoods
Dimensions
Overall Height | 7 3/8 ft |
Overall Width | 4 7/8 ft |
Overall Length | 30 in |
Height | 77 in |
Width | 60 in |
Depth | 30 in |
Inside Width | 48 in |
Inside Height | 28 in |
Opening Size | 14 in |
Inside Length | 30 in |
Cord Length | 28 ft |
Adjustable Height | Fixed |
Overall Depth | 30 in |
Interior Height | 28 in |
Interior Width | 4 ft |
Opening Height | 14 in |
Interior Depth | 30 in |
Sash Opening Width | 5 ft |
Maximum Table/Stand Height | 47 in |
Minimum Table/Stand Height | 36 1/2 in |
Sash Opening Height | 14 in |
Description
Open Access Station, Filter Type HEPA, Overall Height 7 3/8 ft, Overall Width 4 7/8 ft, Overall Length 30 in, Inside Height 28 in, Inside Length 30 in, Inside Width 48 in, Opening Size 14 in, Voltage 115V AC, Number of Filters Required 2, Powder-Coated Steel, Compliance UL, Width 60 in, Depth 30 in, Height 77 in, Voltage (DC) 115V, For Use With Personnel, Animal and Environmental Protection, Series PuriCare
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INDUSTRIAL TEST SYSTEMS Micro 7 Plus Calcium Reagent (486629)
- LABCHEM CHEMICAL H2SO4 0.02 NORMAL 4 LITER (LC256604)
- TRICORBRAUN 16 oz Natural HDPE Plastic Cylinder Round Bottle- 24-410 Neck Finish (027515)
- LABCHEM CHEMICAL ACETONE ACS 1 LITER (LC104202)
- LABCONCO Fume Hood, 48 In, 115V (100400000)
- LABCONCO Laboratory Hood, 115V, 60 Hz, 30" L (3030000)
- LABCONCO Purifier Vertical Clean Bench, Airflow (3970203)
- LABCONCO Downdraft Powder Station, 36" 19 in H (3410001)
- AIR SCIENCE Laminar Flow Cabinet, 24 in W, 35 in (FLOW-24-A)
- AIR SCIENCE Laminar Flow Cabinet, 36 in 35 in H (FLOW-36-A)
- AIR VENT Fan Attic Gable Wcga (53315)
- Labconco Fume Hoods