Shop All Fume Hood Filters & Accessories
Labconco
Multi-Speed Blower, 230V
Mfr # 7181822
Zoro # G3458467
product price: $5,752.99
/ea
Free Shipping & Returns
$5,752.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 230V
- Overall Height 28 3/4 in
- Overall Width 24 3/4 in
- Features Flow Through Vent Holes and Louvres Allow Air to Circulate, RPM Speeds are Automatically Attenuated to Prevent Motor Overload, Thermal Override Protection
- Material Fiberglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labconco
- MFR # 7181822
- Zoro # G3458467
- Country of Origin United States
- Category Fume Hood Filters & Accessories
Dimensions
Overall Height | 28 3/4 in |
Overall Width | 24 3/4 in |
Overall Depth | 25 7/8 in |
Housing Width | 24 3/4 in |
Housing Height | 28 3/4 in |
Outlet Diameter | 12 3/4 in |
Housing Depth | 25 7/8 in |
Inlet Diameter | 12 3/8 in |
Description
Multi-Speed Blower, 1 HP, Voltage 230, Number of Filters Required 0, Fiberglass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN BIOTECH SUPPLY Refrigerator, Undercounter, 4.6 cu. ft., 5A (ABT-HC-UCBI-0404G-ADA)
- AMS 1 IN SOIL KIT HAMMERHEAD (424.35)
- OAKTON Buffer Solution, pH 4.01,1000 mL (05942-22)
- ADVANTECH MANUFACTURING Sieve, #5, B/S, 8 In, Full Ht (5BS8F)
- LABCONCO Filter, 30 In. W, 12 In. H, 9 In. D (6961300)
- LABCONCO Airflow Monitor, 115V (9413300)
- LABCONCO HEPA Filter (6938100)
- LABCONCO Carbon Filter for Acids/Sulfur (6938201)
- LABCONCO Filter Cells, 18 In. W, 2-1/9 In. H (3923400)
- LABCONCO Repl Bag, 4 Ft, Bag-In/Bag-Out Filter (3776025)
- AIR SCIENCE Carbon Filter For Formaldehyde (ASTS-013)
- Labconco Laboratory Hoods & Enclosures