Shop All Fume Hood Filters & Accessories
Labconco
Multi-Speed Blower, 230V, 1 HP
Mfr # 7183420
Zoro # G3457995
product price: $7,112.99
/ea
Free Shipping & Returns
$7,112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 230V
- Overall Height 28 1/4 in
- Overall Width 23 7/8 in
- Features Flow Through Vent Holes and Louvres Allow Air to Circulate, RPM Speeds are Automatically Attenuated to Prevent Motor Overload, Thermal Override Protection
- Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labconco
- MFR # 7183420
- Zoro # G3457995
- Country of Origin United States
- Category Fume Hood Filters & Accessories
Dimensions
Overall Height | 28 1/4 in |
Overall Width | 23 7/8 in |
Overall Depth | 22 3/4 in |
Housing Depth | 22 3/4 in |
Inlet Diameter | 10 3/8 in |
Housing Height | 28 1/4 in |
Outlet Diameter | 10 3/4 in |
Housing Width | 23 7/8 in |
Description
Multi-Speed Blower, 1 HP, Voltage 230, Number of Filters Required 0, PVC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INDUSTRIAL TEST SYSTEMS Test Strips, Free Chlorine, 0-25ppm, PK50 (480023)
- EVERPURE Test Strips, Water-Aqua Chek 5 Pk (621410)
- IKA Viscometer (25000310)
- CELLTREAT Petri Dish, Non-Treated, 55cm2, PK500 (229693)
- LABCONCO Airflow Monitor, 115V (9413300)
- LABCONCO Filter, 30 In. W, 12 In. H, 9 In. D (6961300)
- LABCONCO Repl Bag, 4 Ft, Bag-In/Bag-Out Filter (3776025)
- LABCONCO Replacement Carbon Filter (6938200)
- LABCONCO HEPA Filter (6938100)
- LABCONCO Filter Cells, 18 In. W, 2-1/9 In. H (3923400)
- INSTOCK Gravity Sash Stop (GRSP01)
- Labconco Fume Hood Filters & Accessories