Shop All Fume Hood Filters & Accessories
Labconco
Multi-Speed Blower, 115V
Mfr # 7181812
Zoro # G3458336
product price: $5,396.99
/ea
Free Shipping & Returns
$5,396.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115V
- Features Flow Through Vent Holes and Louvres Allow Air to Circulate, RPM Speeds are Automatically Attenuated to Prevent Motor Overload, Thermal Override Protection
- Material Fiberglass
- HP 1 hp
- Number of Filters Required 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labconco
- MFR # 7181812
- Zoro # G3458336
- Country of Origin United States
- Category Fume Hood Filters & Accessories
Dimensions
Inlet Diameter | 12 3/8 in |
Outlet Diameter | 12 3/4 in |
Description
Multi-Speed Blower, 1 HP, Voltage 115, Number of Filters Required 0, Fiberglass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Aluminum Spring Scale, 5000G / 50N, Gold (SB5000-A)
- LABCHEM CHEMICAL IODINE 0.1N 4L (LC156604)
- BENCHMARK SCIENTIFIC Multitherm Shaker With Heating Only (H5000-H)
- BRANSON Spanner Wrench (201-118-033)
- LABCONCO HEPA Filter (6938100)
- LABCONCO Filter, 30 In. W, 12 In. H, 9 In. D (6961300)
- LABCONCO Repl Bag, 4 Ft, Bag-In/Bag-Out Filter (3776025)
- LABCONCO Replacement Carbon Filter (6938200)
- LABCONCO Carbon Filter for Acids/Sulfur (6938201)
- LABCONCO Airflow Monitor, 115V (9413300)
- INSTOCK Gravity Sash Stop (GRSP01)
- Labconco Laboratory Hoods & Enclosures