Shop All Fume Hood Filters & Accessories
Labconco
Multi-Speed Blower, 115V, 1 HP
Mfr # 7061110
Zoro # G3457916
product price: $3,915.99
/ea
Free Shipping & Returns
$3,915.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115V
- Overall Height 22 5/8 in
- Overall Width 24 in
- Features Flow Through Vent Holes and Louvres Allow Air to Circulate, RPM Speeds are Automatically Attenuated to Prevent Motor Overload, Thermal Override Protection
- Material Coated Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labconco
- MFR # 7061110
- Zoro # G3457916
- Country of Origin United States
- Category Fume Hood Filters & Accessories
Dimensions
Overall Height | 22 5/8 in |
Overall Width | 24 in |
Overall Depth | 16 1/8 in |
Outlet Duct Connection Width | 10 in |
Housing Depth | 16 1/8 in |
Housing Width | 24 in |
Housing Height | 22 5/8 in |
Outlet Duct Connection Height | 5 1/2 in |
Inlet Diameter | 10 3/4 in |
Description
Multi-Speed Blower, 1 HP, Voltage 115, Number of Filters Required 0, Coated Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OAKTON PH Tester 30, H20 Proof, -1.0 to 15, 1-3 pt (WD-35634-30)
- DAYTON Self Tapping Screw (31UK47)
- WHEATON BOD Bottle Rack, Wire, 300ml Bottles (W227731)
- HEATHROW SCIENTIFIC Pipette Stand Acrylic 3-Place (HS206203)
- LABCONCO Repl Bag, 4 Ft, Bag-In/Bag-Out Filter (3776025)
- LABCONCO HEPA Filter (6938100)
- LABCONCO Filter Cells, 18 In. W, 2-1/9 In. H (3923400)
- LABCONCO Airflow Monitor, 115V (9413300)
- LABCONCO Filter, 30 In. W, 12 In. H, 9 In. D (6961300)
- LABCONCO Carbon Filter for Acids/Sulfur (6938201)
- CHEMTEQ Mercury ChemWipe Color Comparator (306-6000)
- Labconco Laboratory Hoods & Enclosures