Shop All Fume Hood Filters & Accessories
Labconco
Multi-Speed Blower, 0 Filters
Mfr # 7061122
Zoro # G3458010
product price: $4,357.99
/ea
Free Shipping & Returns
$4,357.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 230V
- Features Flow Through Vent Holes and Louvres Allow Air to Circulate, RPM Speeds are Automatically Attenuated to Prevent Motor Overload, Thermal Override Protection
- Material Fiberglass
- Number of Filters Required 0
- HP 1 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labconco
- MFR # 7061122
- Zoro # G3458010
- Country of Origin United States
- Category Fume Hood Filters & Accessories
Dimensions
Outlet Duct Connection Height | 7 in |
Outlet Duct Connection Width | 13 1/2 in |
Inlet Diameter | 12 1/4 in |
Description
Multi-Speed Blower, 1 HP, Voltage 230, Number of Filters Required 0, Fiberglass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMILTON Syringe, 10uL, Cemented, Point Style 2 (80000)
- LAB SAFETY SUPPLY Graduated Cylinder, 50mL, PP, PK12 (5PTJ4)
- RPI Distilled Water, 55 Gal (W20525-55)
- CHEMGLASS Syringe, 3mL, PK100 (CG-3080-02)
- LABCONCO Carbon Filter for Acids/Sulfur (6938201)
- LABCONCO Filter, 30 In. W, 12 In. H, 9 In. D (6961300)
- LABCONCO Filter Cells, 18 In. W, 2-1/9 In. H (3923400)
- LABCONCO Replacement Carbon Filter (6938200)
- LABCONCO Airflow Monitor, 115V (9413300)
- LABCONCO Repl Bag, 4 Ft, Bag-In/Bag-Out Filter (3776025)
- AIR SCIENCE Spill Tray For Ductless Fume Hood 48" W (TRAY-P5-48)
- Labconco Fume Hood Filters & Accessories