Shop All Lab Freezer Boxes & Racks
Labconco
Mobile Bench, 38x24x48
Mfr # 8060000
Zoro # G2181789
product price: $1,453.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$1,453.99
Free 30-Day Returns
Key Features
- Height 38 in
- Width 24 in
- Color White
- Number of Compartments 1
- Overall Length 4 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labconco
- MFR # 8060000
- Zoro # G2181789
- Country of Origin United States
- Category Lab Freezer Boxes & Racks
Dimensions
Height | 38 in |
Width | 24 in |
Overall Length | 4 ft |
Overall Width | 24 in |
Details
Item | Mobile Bench |
Color | White |
Number of Compartments | 1 |
Product Type | Lab Cart |
Maximum Load Capacity | 540 lb |
Description
Mobile BenchNumber of Compartments 1Height 38 In., Width 24 In.Length 48 In.Material Welded Steel Frame, Color Glacier White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIGI-SENSE Traceable Clip-on Alarm Timer with Key C (08610-31)
- HEATHROW SCIENTIFIC Pipette Bulb 2 Ml Latex, Pk72 (HS20622B)
- AMSCOPE 64 LED Microscope Ring Light with Dimmer (LED-64S-V203)
- BEL-ART Bel-Art LDPE Wash Bottles 117160008, 500ml, Isopropanol Label, Yellow Cap, Wide Mouth, 4/PK (11716-0008)
- BIOX CARDBOARD FREEZER BOX, 100 WELL, 3 INCH, WHITE PLASTI-COAT, 100PK (BX90-2300)
- KLEIN TOOLS Plastic Handle Set for 63607 (2017 Edition) Cable Cutter (13134)
- HEATHROW SCIENTIFIC Rectangular Storage Box, Autoclavable, PK5 (HS120042)
- AK FUME HOOD SHELF 3 FT (50215)
- AK Wall-Mnt Hldr, 4Comp, 4-13/16x14-7/10x3-1/ (50030)
- SIMPORT SCIENTIFIC Simport Cryostore Boxes, 10 x 10 ar, PK 4 (T314-2100B)
- MTC BIO FlipTop Freezer Box, for 81 Tubes, Purple, 5/PK (249422P)
- Labconco Lab Freezer Boxes & Racks