Shop All Fume Hood Filters & Accessories
Labconco
Mixed Bed Carbon Filter
Mfr # 6938204
Zoro # G8267716
product price: $538.99
/ea
Free Shipping & Returns
$538.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Paramount Ductless Enclosures (9/2008 and Newer)
- Actual Height 1.5 in
- Actual Width 18 in
- Actual Depth 15 in
- Overall Height 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labconco
- MFR # 6938204
- Zoro # G8267716
- Country of Origin United States
- Category Fume Hood Filters & Accessories
Dimensions
Actual Height | 1.5 in |
Actual Width | 18 in |
Actual Depth | 15 in |
Overall Height | 1 1/2 in |
For Nominal Width | 6 ft |
Nominal Width | 2 ft, 3 ft, 4 ft, 5 ft, 6 ft |
Nominal Height | 1 3/4 in |
Overall Depth | 15 in |
Overall Width | 18 in |
Nominal Depth | 15 in |
Details
Item | Filter |
For Use With | Paramount Ductless Enclosures (9/2008 and Newer) |
Compatible Product Type | Paramount Ductless Enclosures |
Filter Efficiency | Varies by Chemical |
Filter Type | Carbon |
Product Type | Filter |
Description
Filter, 15 in, 1 3/4 in, 2 ft, 3 ft, 4 ft, 5 ft, 6 ft, 15 in, 1.5 in, 18 in, Filter Efficiency Varies by Chemical, For Use With Paramount Ductless Enclosures (9/2008 and Newer), Not Applicable, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE RIDGE ERGONOMICS ESD Vin Med Ben Chair w/ Med Bk EC BLK (BR-ESD-VMBCH-MB-CR-T0-A1-CF-EC-ESDBLK)
- DYNALON Dispensing Bottle, 15ML, PK12 (605085-0005)
- BEL-ART Bel-Art Broken Glass Disposal Box, Floor Model, 12"W x 12"D x 27"H, Green, 6/PK (F24653-0001)
- MAKITA Compact Tripod, 44" Max Height (TK0LM2000F)
- LABCONCO HEPA Filter (6938100)
- LABCONCO Filter Cells, 18 In. W, 2-1/9 In. H (3923400)
- LABCONCO Repl Bag, 4 Ft, Bag-In/Bag-Out Filter (3776025)
- LABCONCO Carbon Filter for Acids/Sulfur (6938201)
- LABCONCO Filter, 30 In. W, 12 In. H, 9 In. D (6961300)
- LABCONCO Replacement Carbon Filter (6938200)
- LABCONCO Airflow Monitor, 115V (9413300)
- Labconco Fume Hood Filters & Accessories