Shop All Bottles & Jars
Labconco
Manual Duct Damper, PVC 10" dia.
Mfr # 5983400
Zoro # G2930424
product price: $811.99
/ea
Free Shipping & Returns
$811.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labconco
- MFR # 5983400
- Zoro # G2930424
- Country of Origin China
- Category Bottles & Jars
Details
Item | Manual Duct Damper,PVC 10" dia. |
Description
Manual Duct Damper,PVC 10 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECTRUM Chloramine-T, Trihydrate, Rgnt, ACS, 125g (CH120-125GM)
- DYNALON Carrier, For 2000mL Bottle, 2 Compartments (165044)
- LAMOTTE Test Strip, Hydrogen Peroxide, PK25 (2984LR)
- AMERICAN BIOTECH SUPPLY Refrigerator, Undercounter, 5 cu. ft., 1.2A (ABT-FRP-04)
- LABCONCO Fast-Freeze Flask Bottom 1200 mL (7543000)
- LABCONCO Canopy Hood - 4 ft. (4799000)
- LABCONCO Lower Spindle Rack (4595700)
- LABCONCO Manual Duct Damper, PVC 12" dia. (5981200)
- LABCONCO Replacement HEPA Filter for 2 ft. Enclos (3707900)
- LABCONCO Replacement HEPA filter for 3 ft./6 ft. (3707901)
- QORPAK Closure, 24mm, PTFE/Silicone, Natural, PK100 (CAP-00515)
- Labconco Labware