Shop All Fume Hood Filters & Accessories
Labconco
Lower Exhaust Transition Adapter, 6In Dia
Mfr # 3912403
Zoro # G8073344
product price: $187.99
/ea
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 6 in
- Overall Length 10 in
- For Use With 2, 3, 4 ft XPert Balance Enclosures, Protector Demonstration Hoods, Protector Work Stations, Protector XVS Ventilation Stations
- Material Polyethylene
- Includes Duct Canopy Connection Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labconco
- MFR # 3912403
- Zoro # G8073344
- Country of Origin United States
- Category Fume Hood Filters & Accessories
Dimensions
Overall Width | 6 in |
Overall Length | 10 in |
Overall Diameter | 6 in |
Details
Item | Lower Exhaust Transition Adapter |
For Use With | 2, 3, 4 ft XPert Balance Enclosures, Protector Demonstration Hoods, Protector Work Stations, Protector XVS Ventilation Stations |
Material | Polyethylene |
Includes | Duct Canopy Connection Kit |
Product Type | Lower Exhaust Transition Adapter |
Description
Lower Exhaust Transition Adapter, 6 In Dia, For Use With 2, 3, 4 Ft. XPert Balance Enclosures, Protector XVS Ventilation Stations, Protector Work Stations and Protector Demonstration Hoods
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE 4X Plan Achromatic Compound Microscope Objective Lens (PA4X-V300)
- ZORO SELECT Stirring Rods, Glass, 10 In, PK12 (GSR010)
- UNITED SCIENTIFIC Specimen Jar, Screw-Cap, Glass, 16, PK12 (UNSPJR16)
- GLOBE SCIENTIFIC Beaker, Globe Glass, 250mL, Low Form Griffin Style, Dual Graduations, ASTM E960, 12/Box, 12PK (8010250)
- LABCONCO Carbon Filter for Acids/Sulfur (6938201)
- LABCONCO Filter Cells, 18 In. W, 2-1/9 In. H (3923400)
- LABCONCO Repl Bag, 4 Ft, Bag-In/Bag-Out Filter (3776025)
- LABCONCO Filter, 30 In. W, 12 In. H, 9 In. D (6961300)
- LABCONCO Replacement Carbon Filter (6938200)
- LABCONCO Airflow Monitor, 115V (9413300)
- Labconco Fume Hood Filters & Accessories